Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Bulwark
Flame Resistant Coverall, Navy, 100% Cotton, XL
Mfr # CEH2NV LN XL
Zoro # G5645911
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ATPV Rating 11 cal/sq cm
- Arc Flash PPE Category 2
- Gender Men's
- Size XL
- Fits Waist Size 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bulwark
- MFR # CEH2NV LN XL
- Zoro # G5645911
- UPC # 883248075180
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Size | XL |
Fits Waist Size | 48 in |
Fits Chest Size | 48 in |
Sleeve Length | 35 in |
Tag Size | 48 x 32-1/2 |
Size - Body Type | Tall |
Maximum Waist Size | 48 in |
Maximum Chest Size | 48 in |
Size (Max. Waist x Max. Chest) | XL ( 48 in x 48 in ) |
Description
ATPV Rating 11 cal/sq cm, Arc Flash PPE Category 2, Closure Type Zipper, Collar Style Lay-Flat, Color Navy, Fabric Weight 9 oz, Features Bartacked Pocket Flaps, Concealed Nomex(R) Taped Brass Break-Away, Deep Pleated Action Back, Hemmed Sleeves, Side Vent Openings, Two-Way, Gender Men's, Inseam 32 1/2 in, Insulated for Cold Conditions No, Coverall, Material Trade Name Excel FR(R), Maximum Chest Size 48 in, Maximum Waist Size 48 in, Number of Outside Pockets 6, Size XL, Size - Body Type Tall
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONYX Vest, Movevent Curve, Blue, M/L (122000-500-040-16)
- C.H. HANSON 1/8 in. Heavy Duty Let. & Num. Set (21625)
- REVISION MILITARY Ballistic Safety Glasses, Clear Anti-Fog, Scratch-Resistant (4-0491-0016)
- ANSELL 12" Chemical Resistant Gloves, Natural Rubber Latex, 7, 1 PR (87-029)
- BULWARK Arc Flash Rain Bib Overall, M, High Visibility Yllw (BXN4YE RG M)
- BULWARK Flame Resistant Contractor Coverall, Navy Blue, L (CEC2NV RG 42)
- BULWARK Flame Resistant Coverall, Navy Blue, Nomex(R), L (CNBTNV LN 44)
- BULWARK Flame Resistant Coverall, Navy, 100% Cotton, M (CEH2NV LN M)
- BULWARK Arc Flash Rain Bib Overall, L, High Visibility Yllw (BXN4YE RG L)
- CARHARTT FR Duck Bib Lined Overall (101626-001)
- CARHARTT Bib Overall, Carhartt(R)Brown, 36in.x30in. (101626-211 36 30)
- Bulwark Flame Resistant & Arc Flash Overalls & Coveralls