Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Bulwark
Flame Resistant Coverall, Navy, 100% Cotton, M
Mfr # CEH2NV LN M
Zoro # G5739937
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ATPV Rating 11 cal/sq cm
- Gender Men's
- Arc Flash PPE Category 2
- Fits Waist Size 40 in
- Size M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bulwark
- MFR # CEH2NV LN M
- Zoro # G5739937
- UPC # 883248075166
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Fits Waist Size | 40 in |
Size | M |
Fits Chest Size | 40 in |
Sleeve Length | 33 in |
Maximum Chest Size | 40 in |
Maximum Waist Size | 40 in |
Size - Body Type | Tall |
Tag Size | 40 x 32-1/2 |
Size (Max. Waist x Max. Chest) | M ( 40 in x 40 in ) |
Description
ATPV Rating 11 cal/sq cm, Arc Flash PPE Category 2, Closure Type Zipper, Collar Style Lay-Flat, Color Navy, Fabric Weight 9 oz, Features Bartacked Pocket Flaps, Concealed Nomex(R) Taped Brass Break-Away, Deep Pleated Action Back, Hemmed Sleeves, Side Vent Openings, Two-Way, Gender Men's, Inseam 32 1/2 in, Insulated for Cold Conditions No, Coverall, Material Trade Name Excel FR(R), Maximum Chest Size 40 in, Maximum Waist Size 40 in, Number of Outside Pockets 6, Size M, Size - Body Type Tall
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOROGOOD SHOES Size 12 Men's 6 in Work Boot Steel Work Boot, Brown (804-4375120D)
- MEGACOMFORT Anti-Fatigue Molded Insole, Unisex, Men's 8-9, Women's 10-11, 1 Pair (PAM-M89/W1011)
- PIG PIG Drop-Ceiling Leak Diversion System, 8 lb. (TLS367)
- SIGNMISSION OSHA SECURITY NOTICE, 5" Height, Decal, 7" x 5", Landscape, We Prosecute Shoplifters (OS-SN-D-57-L-11681)
- BULWARK Flame Resistant Contractor Coverall, Navy Blue, L (CEC2NV RG 42)
- BULWARK Arc Flash Rain Bib Overall, M, High Visibility Yllw (BXN4YE RG M)
- BULWARK Arc Flash Rain Bib Overall, L, High Visibility Yllw (BXN4YE RG L)
- BULWARK Flame Resistant Coverall, Navy Blue, Nomex(R), L (CNBTNV LN 44)
- SALISBURY Flame Resistant and Arc Flash Coveralls (ACCA12RGL)
- CARHARTT Bib Overall, Brown, 32x30in, 16 cal/cm2 (101627-211 32 30)
- CARHARTT FR Duck Bib Overall (101627-001)
- Bulwark Flame Resistant & Arc Flash Overalls & Coveralls