Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Bulwark
Flame Resistant Coverall, Light Green, 100% Cotton, XL
Mfr # CEW2VG LN XL
Zoro # G5541907
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ATPV Rating 11 cal/sq cm
- Gender Men's
- Arc Flash PPE Category 2
- Fits Waist Size 48 in
- Size XL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bulwark
- MFR # CEW2VG LN XL
- Zoro # G5541907
- UPC # 883248075623
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Fits Waist Size | 48 in |
Size | XL |
Fits Chest Size | 48 in |
Sleeve Length | 35 in |
Size - Body Type | Tall |
Maximum Waist Size | 48 in |
Tag Size | 48 x 32-1/2 |
Maximum Chest Size | 48 in |
Size (Max. Waist x Max. Chest) | XL ( 48 in x 48 in ) |
Description
ATPV Rating 11 cal/sq cm, Arc Flash PPE Category 2, Closure Type Snap, Collar Style Lay-Flat, Color Green, Fabric Weight 9 oz, Features Gripper at Neck, Side Vent Openings, Six Concealed Grippers, Gender Men's, Inseam 32 1/2 in, Insulated for Cold Conditions No, Coverall, Material Trade Name Excel FR(R), Maximum Chest Size 48 in, Maximum Waist Size 48 in, Number of Outside Pockets 7, Size XL, Size - Body Type Tall, Sleeve Length 35 in, Standards NFPA 2112, UL Listed, Tag Size 48 x 32-1/2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERNE Hi Vis Class 3 Color Block Hooded Sweats (HVF023)
- ANSELL Disposable Gloves, Neoprene, Powder Free, Green, S, 100 PK (25-201)
- MCR SAFETY Gloves, Prem Goat Grain Driver w/Straight Thumb, L, 12PK (3601L)
- ONGUARD Size 7 Men's 6 in Work Boot Steel Work Boot, Black (8660400)
- BULWARK Flame Resistant Coverall, Navy Blue, Nomex(R), L (CNBTNV LN 44)
- BULWARK Flame Resistant Coverall, Navy, 100% Cotton, M (CEH2NV LN M)
- BULWARK Arc Flash Rain Bib Overall, M, High Visibility Yllw (BXN4YE RG M)
- BULWARK Flame Resistant Contractor Coverall, Navy Blue, L (CEC2NV RG 42)
- BULWARK Arc Flash Rain Bib Overall, L, High Visibility Yllw (BXN4YE RG L)
- CARHARTT Bib Overall, Dark Navy, 46in. x 30in. (101626-410 46 30)
- MCR SAFETY Coverall, 8.7 cal/sq cm, Navy Blue (CCMNL)
- Bulwark Arc Flash and Flame Resistant Clothing