Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Bulwark
Flame Resistant Coverall, Light Green, 100% Cotton, S
Mfr # CEW2VG LN S
Zoro # G5540035
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S
- Color Green
- Fits Waist Size 36 in
- Material 100% Cotton
- Fabric Weight 9 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bulwark
- MFR # CEW2VG LN S
- Zoro # G5540035
- UPC # 883248075616
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Size | S |
Fits Waist Size | 36 in |
Fits Chest Size | 36 in |
Sleeve Length | 32 in |
Maximum Chest Size | 36 in |
Maximum Waist Size | 36 in |
Size - Body Type | Tall |
Tag Size | 36 x 32-1/2 |
Description
ATPV Rating 11 cal/sq cm, Arc Flash PPE Category 2, Closure Type Snap, Collar Style Lay-Flat, Color Green, Fabric Weight 9 oz, Features Gripper at Neck, Side Vent Openings, Six Concealed Grippers, Gender Men's, Inseam 32 1/2 in, Insulated for Cold Conditions No, Coverall, Material Trade Name Excel FR(R), Maximum Chest Size 36 in, Maximum Waist Size 36 in, Number of Outside Pockets 7, Size S, Size - Body Type Tall, Sleeve Length 32 in, Standards NFPA 2112, UL Listed, Tag Size 36 x 32-1/2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX 12 ft. L x PVC Foam, 1/2" Thick (419S0312BL)
- TINGLEY Job Sight Hi-Vis T-Shirt, Long Sleeve, Lime, S (S75522)
- 3M Pipe Cast-In Device, 3 In., For Metal (3MCID)
- PIG PIG Roof Leak Diverter Bucket Kit, 12 lb. (TLS667-TR)
- BULWARK Flame Resistant Coverall, Navy, 100% Cotton, M (CEH2NV LN M)
- BULWARK Arc Flash Rain Bib Overall, M, High Visibility Yllw (BXN4YE RG M)
- BULWARK Arc Flash Rain Bib Overall, L, High Visibility Yllw (BXN4YE RG L)
- BULWARK Flame Resistant Contractor Coverall, Navy Blue, L (CEC2NV RG 42)
- BULWARK Flame Resistant Coverall, Navy Blue, Nomex(R), L (CNBTNV LN 44)
- TILLMAN Md Grn Fs Coverall (6900M)
- MCR SAFETY Coverall, Navy Blue, Regular, 2 XL (CCMNX2)
- Bulwark Arc Flash and Flame Resistant Clothing