Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Bulwark
Flame Resistant Coverall, Light Green, 100% Cotton, M
Mfr # CEW2VG LN M
Zoro # G5660024
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ATPV Rating 11 cal/sq cm
- Arc Flash PPE Category 2
- Gender Men's
- Fits Waist Size 40 in
- Size M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bulwark
- MFR # CEW2VG LN M
- Zoro # G5660024
- UPC # 883248075609
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Fits Waist Size | 40 in |
Size | M |
Fits Chest Size | 40 in |
Sleeve Length | 33 in |
Maximum Chest Size | 40 in |
Maximum Waist Size | 40 in |
Tag Size | 40 x 32-1/2 |
Size - Body Type | Tall |
Size (Max. Waist x Max. Chest) | M ( 40 in x 40 in ) |
Description
ATPV Rating 11 cal/sq cm, Arc Flash PPE Category 2, Closure Type Snap, Collar Style Lay-Flat, Color Green, Fabric Weight 9 oz, Features Gripper at Neck, Side Vent Openings, Six Concealed Grippers, Gender Men's, Inseam 32 1/2 in, Insulated for Cold Conditions No, Coverall, Material Trade Name Excel FR(R), Maximum Chest Size 40 in, Maximum Waist Size 40 in, Number of Outside Pockets 7, Size M, Size - Body Type Tall, Sleeve Length 33 in, Standards NFPA 2112, UL Listed, Tag Size 40 x 32-1/2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS High-Visibility Winter Bomber Jacket, XL (60380)
- PANDUIT Sign, Warning Arc Flash, Orange/White, PK5, PVS0305W2102Y (PVS0305W2102Y)
- MECHANIX WEAR Mechanics Gloves, FastFit, TrekDry Material, High Dexterity, Black, Large, 1 Pair (MFF-05-010)
- DURABLE CORP 17" X 25" Tire Link Mat Tire Link Mat (400S1725)
- BULWARK Arc Flash Rain Bib Overall, L, High Visibility Yllw (BXN4YE RG L)
- BULWARK Arc Flash Rain Bib Overall, M, High Visibility Yllw (BXN4YE RG M)
- BULWARK Flame Resistant Coverall, Navy, 100% Cotton, M (CEH2NV LN M)
- BULWARK Flame Resistant Contractor Coverall, Navy Blue, L (CEC2NV RG 42)
- BULWARK Flame Resistant Coverall, Navy Blue, Nomex(R), L (CNBTNV LN 44)
- SALISBURY Flame Resistant and Arc Flash Coveralls (ACCA20RGXL)
- CARHARTT Bib Overall, Brown, 32x30in, 16 cal/cm2 (101627-211 32 30)
- Bulwark Arc Flash and Flame Resistant Clothing