Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Bulwark
Flame Resistant Coverall, Light Green, 100% Cotton, L
Mfr # CEW2VG RG L
Zoro # G5734757
product price: $100.49
/ea
Free Shipping & Returns
$100.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- ATPV Rating 11 cal/sq cm
- Arc Flash PPE Category 2
- Gender Men's
- Fits Waist Size 44 in
- Size L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bulwark
- MFR # CEW2VG RG L
- Zoro # G5734757
- UPC # 883248075708
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Fits Waist Size | 44 in |
Size | L |
Fits Chest Size | 44 in |
Sleeve Length | 34 in |
Size - Body Type | Regular |
Maximum Waist Size | 44 in |
Tag Size | 44 x 30-1/2 |
Maximum Chest Size | 44 in |
Size (Max. Waist x Max. Chest) | L ( 44 in x 44 in ) |
Description
ATPV Rating 11 cal/sq cm, Arc Flash PPE Category 2, Closure Type Snap, Collar Style Lay-Flat, Color Green, Fabric Weight 9 oz, Features Gripper at Neck, Side Vent Openings, Six Concealed Grippers, Gender Men's, Inseam 30 1/2 in, Insulated for Cold Conditions No, Coverall, Material Trade Name Excel FR(R), Maximum Chest Size 44 in, Maximum Waist Size 44 in, Number of Outside Pockets 7, Size L, Size - Body Type Regular, Sleeve Length 34 in, Standards NFPA 2112, UL Listed, Tag Size 44 x 30-1/2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINTER WALKING Shoe Studs, Slip Resistant, Gray, M, PR (JD510-M)
- BRADY Wire Marker, Printd, Repos Self-Adhes, PK25, WM-125-149-PK (WM-125-149-PK)
- RINGERS GLOVES Impact Resistant Gloves, Black, 3XL, PR (163)
- DEALMED Bib 13½" X 18" Ttp 2-Ply Blue, 125/Pk, 500/Cs, 500PK (782081)
- BULWARK Flame Resistant Coverall, Navy, 100% Cotton, M (CEH2NV LN M)
- BULWARK Flame Resistant Coverall, Navy Blue, Nomex(R), L (CNBTNV LN 44)
- BULWARK Arc Flash Rain Bib Overall, M, High Visibility Yllw (BXN4YE RG M)
- BULWARK Flame Resistant Contractor Coverall, Navy Blue, L (CEC2NV RG 42)
- BULWARK Arc Flash Rain Bib Overall, L, High Visibility Yllw (BXN4YE RG L)
- ARIAT Bib Overalls, Navy, XL (10034731)
- VIKING Viking FR Insulated 300D Bib Blk (3907FRWP-XXXXL)
- Bulwark Arc Flash and Flame Resistant Clothing