Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Bulwark
Flame Resistant Coverall, Light Green, 100% Cotton, 4XL
Mfr # CEW2VG RG 4XL
Zoro # G5669632
product price: $100.49
/ea
Free Shipping & Returns
$100.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ATPV Rating 11 cal/sq cm
- Arc Flash PPE Category 2
- Gender Men's
- Size 4XL
- Fits Waist Size 60 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bulwark
- MFR # CEW2VG RG 4XL
- Zoro # G5669632
- UPC # 883248075784
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Size | 4XL |
Fits Waist Size | 60 in |
Fits Chest Size | 60 in |
Sleeve Length | 38 in |
Maximum Chest Size | 60 in |
Maximum Waist Size | 60 in |
Size - Body Type | Regular |
Tag Size | 60 x 30-1/2 |
Size (Max. Waist x Max. Chest) | 4XL ( 60 in x 60 in ) |
Description
ATPV Rating 11 cal/sq cm, Arc Flash PPE Category 2, Closure Type Snap, Collar Style Lay-Flat, Color Green, Fabric Weight 9 oz, Features Gripper at Neck, Side Vent Openings, Six Concealed Grippers, Gender Men's, Inseam 30 1/2 in, Insulated for Cold Conditions No, Coverall, Material Trade Name Excel FR(R), Maximum Chest Size 60 in, Maximum Waist Size 60 in, Number of Outside Pockets 7, Size 4XL, Size - Body Type Regular, Sleeve Length 38 in, Standards NFPA 2112, UL Listed, Tag Size 60 x 30-1/2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Women's Arctic Sport II Mid Boot (AS2M0PLD M 090)
- VIKING Size 13 Unisex Steel Rubber Boot, Orange/Black (VW64-1-13)
- MASTER LOCK Lockout Padlock, KA, Blue, 1-1/4"H (3KALHBLU-0354)
- SAFE HANDLER Safe Handler Full Color Red Safety Glasses (BLSH-ESCR-CLCT-SG2R-12)
- BULWARK Arc Flash Rain Bib Overall, L, High Visibility Yllw (BXN4YE RG L)
- BULWARK Arc Flash Rain Bib Overall, M, High Visibility Yllw (BXN4YE RG M)
- BULWARK Flame Resistant Contractor Coverall, Navy Blue, L (CEC2NV RG 42)
- BULWARK Flame Resistant Coverall, Navy Blue, Nomex(R), L (CNBTNV LN 44)
- BULWARK Flame Resistant Coverall, Navy, 100% Cotton, M (CEH2NV LN M)
- DUPONT Flame Resistant Coverall w/Hood and Boots, Sky Blue, Tempro, XL (TM122SBUXL002500)
- PORTWEST Bizweld Iona Coverall, Med (UBIZ5)
- Bulwark Workwear and Protective Clothing