Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Bulwark
Flame Resistant Coverall, Light Green, 100% Cotton, 2XL
Mfr # CEW2VG LN XXL
Zoro # G5830553
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- ATPV Rating 11 cal/sq cm
- Gender Men's
- Arc Flash PPE Category 2
- Fits Waist Size 52 in
- Size 2XL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bulwark
- MFR # CEW2VG LN XXL
- Zoro # G5830553
- UPC # 883248075647
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Fits Waist Size | 52 in |
Size | 2XL |
Fits Chest Size | 52 in |
Sleeve Length | 36 in |
Maximum Chest Size | 52 in |
Tag Size | 52 x 32-1/2 |
Size - Body Type | Tall |
Maximum Waist Size | 52 in |
Size (Max. Waist x Max. Chest) | 2XL ( 52 in x 52 in ) |
Description
ATPV Rating 11 cal/sq cm, Arc Flash PPE Category 2, Closure Type Snap, Collar Style Lay-Flat, Color Green, Fabric Weight 9 oz, Features Gripper at Neck, Side Vent Openings, Six Concealed Grippers, Gender Men's, Inseam 32 1/2 in, Insulated for Cold Conditions No, Coverall, Material Trade Name Excel FR(R), Maximum Chest Size 52 in, Maximum Waist Size 52 in, Number of Outside Pockets 7, Size 2XL, Size - Body Type Tall, Sleeve Length 36 in, Standards NFPA 2112, UL Listed, Tag Size 52 x 32-1/2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Anti-Slip Tape, Very Course, 46 Grit Size, Solid, Black 2 in x 60 ft, 41 mil Thickness, Rubber (GRAN13539)
- ZORO SELECT Class 2 Surveyor, Lime, Non-Contrasting, (786F85)
- MIGHTY LINE Mighty Line™ Deluxe Safety Tape, 60 Mil PVC, 2" x 100', Yellow, 1/Case (T92100Y)
- HONEYWELL Honeywell North Organic Vapor Respirator Cartridge, 1 Pair (N75001L)
- BULWARK Arc Flash Rain Bib Overall, M, High Visibility Yllw (BXN4YE RG M)
- BULWARK Flame Resistant Contractor Coverall, Navy Blue, L (CEC2NV RG 42)
- BULWARK Flame Resistant Coverall, Navy Blue, Nomex(R), L (CNBTNV LN 44)
- BULWARK Flame Resistant Coverall, Navy, 100% Cotton, M (CEH2NV LN M)
- BULWARK Arc Flash Rain Bib Overall, L, High Visibility Yllw (BXN4YE RG L)
- OBERON TCG40™ Series Arc Flash Hood, Coat, & Bib Suit Set (TCG4B-3XL)
- LAKELAND 7 oz. 100% FR Cotton Coveralls, Navy, 3-XL (NC070FRC13-XXXL)
- Bulwark Arc Flash and Flame Resistant Clothing