Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Bulwark
Flame Resistant Coverall, Blue
Mfr # CNB6RB SH 40
Zoro # G5777956
product price: $228.99
/ea
Free Shipping & Returns
$228.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ATPV Rating 5.2 cal/sq cm
- Gender Men's
- Arc Flash PPE Category 1
- Size M
- Fits Waist Size 40 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bulwark
- MFR # CNB6RB SH 40
- Zoro # G5777956
- UPC # 883248088531
- Country of Origin Multiple
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Size | M |
Fits Waist Size | 40 in |
Fits Chest Size | 40 in |
Sleeve Length | 33 in |
Tag Size | 36-1/2 x 29-1/2 |
Minimum Chest Size | 39 1/2 in |
Maximum Chest Size | 41 in |
Size - Body Type | Short |
Maximum Waist Size | 36 1/2 in |
Size (Max. Waist x Max. Chest) | M ( 36 1/2 in x 41 in ) |
Description
ATPV Rating 5.2 cal/sq cm, Arc Flash PPE Category 1, Closure Type Zipper, Collar Style Stand-Up, Color Blue, Fabric Weight 6 oz, Features Concealed Nomex(R) Taped Brass Break-Away, Deep Pleated Action Back, Elastic Waist Inserts, Side Vent Openings with Snap Closure, Two-Way, Gender Men's, Inseam 29 1/2 in, Insulated for Cold Conditions No, Coverall, Material Trade Name Nomex(R) IIIA, Maximum Chest Size 41 in, Maximum Waist Size 36 1/2 in, Minimum Chest Size 39 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Decal, Danger This Enclosure, 7 x 5", Sign Background Color: White (LCU4-0714-ND_7X5)
- PIP Top Grain Goatskin Protector, Size 10, PR (148-6000/10)
- NOTRAX 20 ft. L x PVC Foam, 1/2" Thick (419S0320BY)
- BRADY Binder Holder, 20 In. H, 14 In. W, 5 In. D (RK771E)
- BULWARK Arc Flash Rain Bib Overall, M, High Visibility Yllw (BXN4YE RG M)
- BULWARK Arc Flash Rain Bib Overall, L, High Visibility Yllw (BXN4YE RG L)
- BULWARK Flame Resistant Coverall, Navy Blue, Nomex(R), L (CNBTNV LN 44)
- BULWARK Flame Resistant Contractor Coverall, Navy Blue, L (CEC2NV RG 42)
- BULWARK Flame Resistant Coverall, Navy, 100% Cotton, M (CEH2NV LN M)
- NEESE Workwear 4.5 oz Nomex FR Coverall-KH-M (VN4CAKH-M)
- NATIONAL SAFETY APPAREL Enespro ArcGuard Performance 40 cal Bib (ARC40B-SMR-NR)
- Bulwark Flame Resistant & Arc Flash Overalls & Coveralls