Shop All Flame Resistant & Arc Flash Shirts
Bulwark
Flame Resistant Collared Shirt, Grey, XXL
Mfr # SWW2SY RG XXL
Zoro # G1592230
product price: $97.99
/ea
Free Shipping & Returns
$97.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- ATPV Rating 7.7 cal/sq cm
- Gender Men's
- Arc Flash PPE Category 1
- Size 2XL
- Hazard Risk Category (HRC) 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bulwark
- MFR # SWW2SY RG XXL
- Zoro # G1592230
- UPC # 763303458748
- Country of Origin Honduras
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | 2XL |
Fits Chest Size | 51 in to 53 in |
Sleeve Length | 36 1/4 in |
Maximum Waist Size | 51 1/2 in |
Minimum Chest Size | 48 1/2 in |
Maximum Chest Size | 51 in |
Sleeve Length Type | Long |
Description
ATPV Rating 7.7 cal/sq cm, Arc Flash PPE Category 1, Collar Style Lined, Snap, Color Lime/Black, Fabric Weight 7 oz, Features Longer Length, Side Vent at Hem Enhance Mobility, Snaps Remove Hazard of Button Loss when Thread is Burned, Straight Hem Protect Lower Torso, Tuffweld(R) Lined Sleeves Replace Need for Sleeve Covers, Closure Type Snaps, Gender Men's, Flame-Resistant Collared Shirt, Material Trade Name 40 Percent Aramid, 60 Percent Rayon, Maximum Chest Size 51 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Kids' Chore Classic Boot (KCH9CK M 050)
- GE Crinkle Dipped Gloves, 10 GA, Blue/Gray, 1 Pair, L (GG209LC)
- HEXARMOR Hi-Vis Cut Resistant Impact Gloves, A1 Cut Level, Uncoated, 2XL, 1 PR (2131-XXL (11))
- MSA SAFETY Faceshield Visor, V-Gard Frames, Prop, Clr (10115851)
- BULWARK Flame Resistant Collared Shirt, Grey, L (SWW2SY RG L)
- OBERON CAT4™ Series Arc Flash Hood & Coverall Suit Set 2XL (FRTC4A-2XL)
- CARBON-X Carbonx Active Baselayer Flame Resistant Undershirt, Large (6BTSM-L)
- OBERON FR/Arc-Rated 7.5 oz 88/12 Safety Shirt, Button-Up, Navy, L (ZFI509-L)
- CARHARTT TW4138 M FR Force Org Fit LS Shirt (104138-DKH)
- MCR SAFETY Flame-Resistant Collared Shirt, L Size (SBS1001LT)
- PIP FR Clothing (385-FRHN-(NV)-3X)
- Bulwark Flame Resistant & Arc Flash Shirts