Shop All Flame Resistant & Arc Flash Shirts
Bulwark
Flame Resistant Collared Shirt, Grey, XL
Mfr # SWW2SY RG XL
Zoro # G1592249
product price: $97.99
/ea
Free Shipping & Returns
$97.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ATPV Rating 7.7 cal/sq cm
- Gender Men's
- Arc Flash PPE Category 1
- Size XL
- Hazard Risk Category (HRC) 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bulwark
- MFR # SWW2SY RG XL
- Zoro # G1592249
- UPC # 763303458731
- Country of Origin Honduras
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | XL |
Fits Chest Size | 47 in to 50 in |
Sleeve Length | 35 3/4 in |
Maximum Waist Size | 48 in |
Minimum Chest Size | 44 1/2 in |
Maximum Chest Size | 48 in |
Sleeve Length Type | Long |
Description
ATPV Rating 7.7 cal/sq cm, Arc Flash PPE Category 1, Collar Style Lined, Snap, Color Lime/Black, Fabric Weight 7 oz, Features Longer Length, Side Vent at Hem Enhance Mobility, Snaps Remove Hazard of Button Loss when Thread is Burned, Straight Hem Protect Lower Torso, Tuffweld(R) Lined Sleeves Replace Need for Sleeve Covers, Closure Type Snaps, Gender Men's, Flame-Resistant Collared Shirt, Material Trade Name 40 Percent Aramid, 60 Percent Rayon, Maximum Chest Size 48 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US WEIGHT Loading Dock Chain Kit (U2222)
- SIGNMISSION OSHA Danger Sign, Non-Permit Confined Space, 10in X 7in Decal, 10" W, 7" H, Landscape (OS-DS-D-710-L-1498)
- PROFLEX BY ERGODYNE Elbow Support, XS, Black (500)
- CARHARTT FR Force Cotton SS T Shirt (100234-410)
- BULWARK Flame Resistant Collared Shirt, Grey, L (SWW2SY RG L)
- TECHNICHE Fire Resistant Cooling Vest, Blue, Banwear Cotton, 2XL (6626-B)
- PORTWEST Flame Resistant ARC2 T-Shirt, XL (FR96)
- MAGID DualHazard 70 oz FR 8812 Khaki Work Shirt (SBK70DHL)
- ARIAT FR Durastretch Work Shirt, Size M (10039228)
- ARIAT FR Combat Stretch Patriot Work Shirt, XLT (10035420)
- CARHARTT Flame Resistant Zip Up Sweatshirt, Blue (104982-I26XLREG)
- Bulwark Arc Flash and Flame Resistant Clothing