Shop All Flame Resistant & Arc Flash Shirts
Bulwark
Flame Resistant Collared Shirt, Grey, M
Mfr # SWW2SY RG M
Zoro # G1592267
product price: $97.99
/ea
Free Shipping & Returns
$97.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ATPV Rating 7.7 cal/sq cm
- Gender Men's
- Arc Flash PPE Category 1
- Size M
- Fits Chest Size 39 in to 42 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bulwark
- MFR # SWW2SY RG M
- Zoro # G1592267
- UPC # 763303458717
- Country of Origin Honduras
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | M |
Fits Chest Size | 39 in to 42 in |
Sleeve Length | 34 3/4 in |
Minimum Chest Size | 36 1/2 in |
Sleeve Length Type | Long |
Maximum Chest Size | 40 in |
Maximum Waist Size | 40 in |
Description
ATPV Rating 7.7 cal/sq cm, Arc Flash PPE Category 1, Collar Style Lined, Snap, Color Lime/Black, Fabric Weight 7 oz, Features Longer Length, Side Vent at Hem Enhance Mobility, Snaps Remove Hazard of Button Loss when Thread is Burned, Straight Hem Protect Lower Torso, Tuffweld(R) Lined Sleeves Replace Need for Sleeve Covers, Closure Type Snaps, Gender Men's, Flame-Resistant Collared Shirt, Material Trade Name 40 Percent Aramid, 60 Percent Rayon, Maximum Chest Size 40 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Danger Tag By The Roll, 6-1/4 x 3, PK100 (43Z238)
- AFTERMARKET 22518 One 1 Pair Plus200 Diopter Rx Bifocal Safety Glasses for Jackson Nemesis Z87 (3020286)
- 3M Safety Glasses, Gray Anti-Fog (78371-66212)
- MUCK BOOT CO Men's Muckster Lite Clog (MLC901 M 110)
- BULWARK Flame Resistant Collared Shirt, Grey, L (SWW2SY RG L)
- MCR SAFETY FR L Sleeve Shirt, 8.7 cal/sq cm, Nav Blue (S1NL)
- RADIANS Radians SV92 Basic Modacrylic FR Class 2 Vest (SV92-2VGSFR-3X)
- ARIAT Flame-Resistant Shirt, Blue, XL (10027886)
- ARIAT Flame-Resistant Shirt, Tan, XL (10031015)
- CARHARTT Carhartt Flame Resistant Collared Shirt, Blue, Cotton/Nylon, M (FRS160-MBL MED REG)
- ARIAT FR Crew Longsleeve Tee, Tan, XL, Tall, Long (10022328)
- Bulwark Flame Resistant & Arc Flash Shirts