Shop All Flame Resistant & Arc Flash Shirts
Bulwark
Flame Resistant Collared Shirt, Grey, L
Mfr # SWW2SY RG L
Zoro # G1592258
product price: $97.99
/ea
Free Shipping & Returns
$97.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ATPV Rating 7.7 cal/sq cm
- Arc Flash PPE Category 1
- Gender Men's
- Size L
- Fits Chest Size 43 in to 46 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bulwark
- MFR # SWW2SY RG L
- Zoro # G1592258
- UPC # 763303458700
- Country of Origin Honduras
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | L |
Fits Chest Size | 43 in to 46 in |
Sleeve Length | 35 1/4 in |
Minimum Chest Size | 40 1/2 in |
Maximum Chest Size | 44 in |
Sleeve Length Type | Long |
Maximum Waist Size | 44 in |
Description
ATPV Rating 7.7 cal/sq cm, Arc Flash PPE Category 1, Collar Style Lined, Snap, Color Lime/Black, Fabric Weight 7 oz, Features Longer Length, Side Vent at Hem Enhance Mobility, Snaps Remove Hazard of Button Loss when Thread is Burned, Straight Hem Protect Lower Torso, Tuffweld(R) Lined Sleeves Replace Need for Sleeve Covers, Closure Type Snaps, Gender Men's, Flame-Resistant Collared Shirt, Material Trade Name 40 Percent Aramid, 60 Percent Rayon, Maximum Chest Size 44 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (AAT-QCBCUG)
- MCR SAFETY Polyurethane Coated Gloves, Palm Coverage, White, L, PR (9665L)
- 3M Wire Marker Tape Dispenser, PK10 (STD-CX)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Customers And Parts Entrance Sign, Portrait (OS-NS-D-710-V-10880)
- CARHARTT Flame Resistant Hooded Sweatshirt, Blue (104983-I26LTLL)
- BERNE Flame Resistant Button Down Plaid Long S (FRSH21)
- ARIAT FR Pullover Hoodie, Men's, M (10032830)
- ARIAT FR Crew Longsleeve Tee, Gray, XL (10018439)
- ARIAT FR Durastretch Work Shirt, Size XL (10027885)
- NATIONAL SAFETY APPAREL DRIFIRE Lightweight Long Sleeve FR T-Shirt, 2XL-T, Navy Blue, DF2-CM-446LS-NB-2XLT (DF2-CM-446LS-NB-2XT)
- VF IMAGEWEAR Flame Resistant Collared Shirt, Khaki, Cotton/Nylon, M (SLU2KH RG M)
- Bulwark Flame Resistant & Arc Flash Shirts