Shop All Flame Resistant & Arc Flash Shirts
Bulwark
Flame Resistant Collared Shirt, Grey, 3XL
Mfr # SWW2SY RG 3XL
Zoro # G1592221
product price: $97.99
/ea
Free Shipping & Returns
$97.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ATPV Rating 7.7 cal/sq cm
- Gender Men's
- Arc Flash PPE Category 1
- Size 3XL
- Hazard Risk Category (HRC) 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bulwark
- MFR # SWW2SY RG 3XL
- Zoro # G1592221
- UPC # 763303458687
- Country of Origin Honduras
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | 3XL |
Fits Chest Size | 54 in to 56 in |
Sleeve Length | 36 3/4 in |
Maximum Chest Size | 54 in |
Minimum Chest Size | 51 1/2 in |
Maximum Waist Size | 55 in |
Sleeve Length Type | Long |
Description
ATPV Rating 7.7 cal/sq cm, Arc Flash PPE Category 1, Collar Style Lined, Snap, Color Lime/Black, Fabric Weight 7 oz, Features Longer Length, Side Vent at Hem Enhance Mobility, Snaps Remove Hazard of Button Loss when Thread is Burned, Straight Hem Protect Lower Torso, Tuffweld(R) Lined Sleeves Replace Need for Sleeve Covers, Closure Type Snaps, Gender Men's, Flame-Resistant Collared Shirt, Material Trade Name 40 Percent Aramid, 60 Percent Rayon, Maximum Chest Size 54 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARIAT Relaxed Fit Canvas FR Bottoms, Men's (10026002)
- LYLE Emrgncy Sign, 7x10in, Reflective Sheeting (U7-1087-RD_10X7)
- TILLMAN Xl Weld, Work, Win Fr Jkt (9063XL)
- 212 PERFORMANCE Bell Shape 33 dB NRR Disposable Foam Ear Plugs, 200-Pair Box (HPD05)
- BULWARK Flame Resistant Collared Shirt, Grey, L (SWW2SY RG L)
- CARHARTT TW4138 M FR Force Org Fit LS Shirt (104138-I26)
- CARHARTT Flame Resistant High-Vis Long-Sleeve Class 3 Pocket T-Shirt, Brite Lime, Large, REG (105784-BLMLREG)
- ARIAT FR Crew Longsleeve Tee, Gray, XL (10018439)
- WORKRITE Flame Resistant Polo Shirt, Navy, Tecasafe(R) Plus Knit, XLT (FT10NV XL 00)
- ARIAT FR Crew Longsleeve Tee, Navy, L (10022327)
- ARIAT Flame-Resistant Shirt, Gray, S (10025429)
- Bulwark Workwear and Protective Clothing