Shop All Work Pants and Shorts
Bulwark
Cmftch Mens Work Pant 9 Oz
Mfr # PLW2NV 46 30
Zoro # G0675836
product price: $76.85
/ea
Free Shipping & Returns
$76.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Navy
- Material 88% Cotton/12% Nylon
- Gender Men's
- Inseam 30
- Fabric Weight 9 oz.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bulwark
- MFR # PLW2NV 46 30
- Zoro # G0675836
- UPC # 883248610923
- Country of Origin Mexico
- Category Work Pants and Shorts
Dimensions
Size | 46 |
Details
Item | Work Pants |
Color | Navy |
Material | 88% Cotton/12% Nylon |
Gender | Men's |
Inseam | 30 |
Fabric Weight | 9 oz. |
Number of Outside Pockets | 4 |
Closure Type | Button |
Includes Hammer Loop | No |
Description
Cmftch Mens Work Pant 9 Oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Turboshield Wraparound Face Shields (S9500)
- NOTRAX 3 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 1/2" Thick (482S0023BL)
- PIONEER Oxford PVC Hi Viz Rain Suit, Green, 4XL (V1080360U-4XL)
- PYRAMEX Baseball Bump Camp, Hi-Vis Lime (HP50031)
- DICKIES Work Pants, Poly/Cotton Twill, Navy, 36x32 (P874NV 36 32)
- CONDOR OUTDOOR PRODUCTS SENTINEL TACTICAL PANTS, BLACK, 32X34 (608-002-32-34)
- PIONEER Traffic All Mesh Pant, Green, 4/5XL (V1070760U-4/5XL)
- 5.11 Womens Taclite Pro Pant, Black, 30-32", 12 (64360)
- 5.11 Mens Cargo Pants, Size 38" x 32", Black (74439)
- BIG BILL Belt, Leather, Black, Hook and Loop (JA300-32/34-BLK)
- RED KAP Mens Dungaree Jean (PD80PW 34 32)
- Bulwark Workwear