Shop All Work Pants and Shorts
Bulwark
Cmftch Mens Work Pant 9 Oz
Mfr # PLW2NV 28 30
Zoro # G1216988
product price: $71.49
/ea
$71.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Navy
- Gender Men's
- Fabric Weight 9 oz.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bulwark
- MFR # PLW2NV 28 30
- Zoro # G1216988
- UPC # 883248610695
- Country of Origin Mexico
- Category Work Pants and Shorts
Dimensions
Size | 28 |
Details
Item | Mens Work Pants |
Color | Navy |
Gender | Men's |
Inseam | 30 |
Fabric Weight | 9 oz. |
Description
Cmftch Mens Work Pant 9 Oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Channelizer Drum Base, Recycled rubber, 2 in H, 22 in L, 22 in W, Black (03-732)
- KLEENGUARD Safety Glasses, Clear Polycarbonate Lens, Anti-Fog, Scratch-Resistant, 12PK (25654)
- UVETO , Brim 'N Shade, Navy (AU BNSNV)
- JACKSON SAFETY Quad 500 Faceshield (14225)
- TRU-SPEC Mens Tactical Pants, Size 36", Khaki (1060)
- TOUGH DUCK Flex Twill Cargo Short, Black, 36 (631016)
- MARCO Ultralite Blast Suit - 3X-Large (1029505)
- CARHARTT Dungaree Work Pants, Black, Size 30x30 In (B11-BLK 30 30)
- N-FERNO BY ERGODYNE Bottoms, Black, Size 44 to 48x34 In (6480)
- CARHARTT BS3542 M RF Rilaxed Fitt Cnvs Crgo Short (103542-BLK)
- 5.11 Stryke Pants, 34 x 30 In, Dark Navy (74369)
- Bulwark Workwear and Protective Clothing