Shop All Face Masks
This Product is Discontinued
Bulwark
Cloth Face Mask, Single-Tie, PK5 (Discontinued)
Mfr # HFM2MU RG M
Zoro # G8519988
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Color Assorted
- Standards FR (CAT 2 Arc Rating)
- Number of Layers 2-Ply
- Mask Size Universal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bulwark
- MFR # HFM2MU RG M
- Zoro # G8519988
- UPC # 194531314245
- Country of Origin Mexico
- Category Face Masks
Dimensions
Mask Size | Universal |
Height | 5 in |
Width | 7 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Cloth Face Mask |
Color | Assorted |
Standards | FR (CAT 2 Arc Rating) |
Number of Layers | 2-Ply |
ATPV Rating | 9.1 cal/cm2. |
ISO Cleanroom Class | Not Rated |
Hazard Risk Category (HRC) | 2 |
Mask Graphics | Chevron |
Mask Attachment Type | Single-Tie |
Individually Packaged | No |
Mask Style | Tie-Behind Mask |
Mask Material | Cotton, Nylon |
Washable | Yes |
NIOSH Rating | Not Rated |
Features | Comfortable, Safe |
Disposable/ Reusable | Reusable |
ASTM Splash Rating | Not Rated |
Shop By | Closeouts |
Description
Cloth Face Mask, Tie-Behind Mask, Cotton, Nylon, Universal Mask Size, Assorted, Chevron, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.