Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Bulwark
Arc Flash Rain Bib Overall, L, High Visibility Yllw
Mfr # BXN4YE RG L
Zoro # G5814374
product price: $329.99
/ea
Free Shipping & Returns
$329.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow/Green
- Material Polyurethane
- Fits Chest Size 45"
- Fabric Weight 10 oz
- Inseam 29 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bulwark
- MFR # BXN4YE RG L
- Zoro # G5814374
- UPC # 763086971748
- Country of Origin United States
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Size | L |
Fits Chest Size | 45" |
Fits Waist Size | 45 in |
Maximum Chest Size | 39 in |
Size - Body Type | Regular |
Maximum Waist Size | 39 in |
Size (Max. Waist x Inseam) | 39 in x 29 in |
Description
ANSI Class E, ATPV Rating 24 cal/sq cm, Ankle Type Take-Up Tabs, Arc Flash PPE Category 2, Color Yellow/Green, Fabric Weight 10 oz, Features 2 in Reflective Striping, Elasticized Shoulder Straps with Non-Conductive Adjustable Hardware, Non-Conductive Durable Hardware, Take-Up Tabs at Ankles, High-Visibility Yes, Includes Belt Loops No, Includes Lining Yes, Inseam 29 in, Arc Flash Rain Bib Overall, Lining Material PVC, Material Polyurethane, Maximum Chest Size 39 in, Maximum Waist Size 39 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONTOUR LINE White Traditional Event Fence Panel Kit, (1 Panel, 2 Posts) (FN-TRD-KIT-WH-55-01)
- CONDOR Safety Glasses, Clear Anti-Fog (52WR01)
- PORTWEST Warsaw Executive Hi-Vis Vest, XXXL (UC476)
- BRADY Wire Marker, Printd, Repos Self-Adhes, PK25, WM-34-66-PK (WM-34-66-PK)
- BULWARK Flame Resistant Coverall, Navy Blue, Nomex(R), L (CNBTNV LN 44)
- BULWARK Arc Flash Rain Bib Overall, M, High Visibility Yllw (BXN4YE RG M)
- BULWARK Flame Resistant Contractor Coverall, Navy Blue, L (CEC2NV RG 42)
- BULWARK Flame Resistant Coverall, Navy, 100% Cotton, M (CEH2NV LN M)
- BIG BILL Flame Resistant Coverall with Reflective Tape, Navy, UltraSoft(R), L (1325US7-LT-NAY)
- PORTWEST Classic 88/12 FR Coverall, XXXL (UFR87)
- CARHARTT FR Duck Bib Overall (101627-001)
- Bulwark Arc Flash and Flame Resistant Clothing