Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Bulwark
Arc Flash Rain Bib Overall, 6XL, High Visibility Yellow
Mfr # BXN4YE RG 6XL
Zoro # G5505631
product price: $328.99
/ea
Free Shipping & Returns
$328.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 6XL
- Color Yellow/Green
- Material Polyurethane
- Fits Chest Size 68-1/2"
- Fabric Weight 10 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bulwark
- MFR # BXN4YE RG 6XL
- Zoro # G5505631
- UPC # 763086971731
- Country of Origin United States
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Size | 6XL |
Fits Chest Size | 68-1/2" |
Fits Waist Size | 68-1/2 in |
Maximum Waist Size | 68 1/2 in |
Size - Body Type | Regular |
Size (Max. Waist x Inseam) | 68 1/2 in x 29 3/4 in |
Description
ANSI Class E, ATPV Rating 24 cal/sq cm, Ankle Type Take-Up Tabs, Arc Flash PPE Category 2, Color Yellow/Green, Fabric Weight 10 oz, Features 2 in Reflective Striping, Elasticized Shoulder Straps with Non-Conductive Adjustable Hardware, Non-Conductive Durable Hardware, Take-Up Tabs at Ankles, High-Visibility Yes, Includes Belt Loops No, Includes Lining Yes, Inseam 29 3/4 in, Arc Flash Rain Bib Overall, Lining Material PVC, Material Polyurethane, Maximum Waist Size 68 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- N-FERNO BY ERGODYNE Stretch Cap - Half StyleBlack (6810)
- CONDOR Hairnet, Blue, Polyamide PK1000 (29JW35)
- CONDOR Reversible Gloves, Cotton, Men's, PK12 (4JD02)
- PROPPER Tactical Shirt, Khaki, Size L Reg (F530238250L2)
- BULWARK Flame Resistant Coverall, Navy Blue, Nomex(R), L (CNBTNV LN 44)
- BULWARK Flame Resistant Coverall, Navy, 100% Cotton, M (CEH2NV LN M)
- BULWARK Arc Flash Rain Bib Overall, L, High Visibility Yllw (BXN4YE RG L)
- BULWARK Flame Resistant Contractor Coverall, Navy Blue, L (CEC2NV RG 42)
- BULWARK Arc Flash Rain Bib Overall, M, High Visibility Yllw (BXN4YE RG M)
- VIKING Viking FR Insulated 300D Bib Blk (3907FRWP-S)
- BERNE Coverall, FR, Deluxe, LR/46R, Khaki (FRC04)
- Bulwark Arc Flash and Flame Resistant Clothing