Shop All Paper Cutters
Bulman
T324-30 30in Horizontal Black Countertop 3 Roll Paper Cutter Rack
Mfr # 188T324CM30
Zoro # G311327534
product price: $204.99
/ea
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bulman
- MFR # 188T324CM30
- Zoro # G311327534
- Country of Origin United States
- Category Paper Cutters
Description
Cut and store paper rolls for all of your packaging and wrapping needs with the Bulman T324-30 30'' countertop paper cutter and rack. This paper rack can be freestanding or mounted to your countertop and is capable of holding up to three 100-200 ft. cellophane gift wrap or paper rolls each measuring up to 3 1/2'' in diameter. By eliminating the use of multiple racks and cutters this paper cutter rack provides full access to each individual roll for hassle-free loading and dispensing while conserving storage space. Plus the lightweight stable design allows for easy mobility when mounting and the rubberized feet make for added surface protection for your countertop.**Each roll bar is equipped with a Bulman Trim Master Precision Cutting Device for easy accurate cuts. No scissors or rulers are needed, just select your desired length of paper and the razor blade will make a perfectly clean cut!**Overall Dimensions:*Width: 33 3/4''*Depth: 10''*Height: 15''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMMERMILL Multi Paper, 8-1/2 x 14 In, White, PK500 (HAM103291)
- MCKLEINUSA Mcklein USA 80466 4.5 in. Coughlin Leather Expandable Attach Briefcase; Burgundy - V Series (80466)
- MONOFLO INTERNATIONAL Monoflo Folding Bulk Shipping Container Lid BC4845LID - 48"L x 45"W Black (BC4845-LID)
- HUSQVARNA Pinion, 14 Teeth (532404835)
- BULMAN A503-18 Standard 18in SS All-In-One Counter Mount / Freestanding Paper Dispenser / Cutter (43318PCSSSB)
- BULMAN A527-24 Deluxe 24'' Gray Steel All-In-One Wall Paper Cutter with Serrated Blade (43324PCDXSBW)
- BULMAN A501-24MB Standard 24in Black All-In-One Counter Mount / Freestanding Paper Disp / Cutter (43324PCSMB)
- CARL MANUFACTURING CARL® Heavy-Duty Rotary Trimmer, 15" Cutting Length, 36 Sheet Capacity, Black (12220)
- FISKARS Personal Paper Trimmer, 7 Sheets, 12" Cut Length (154450-1012)
- DAHLE Large Format Premium Rolling Trimmer wit (472S)
- SWINGLINE Guillotine Paper Trimmer, 15 Sheets, 18In (1152A)
- Bulman Paper Cutters