Shop All Wall Shelving
Bulman
T292-36 36in Horizontal Three Paper Roll Wall Rack
Mfr # 188T29236
Zoro # G811386000
product price: $384.99
/ea
Free Shipping & Returns
$384.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bulman
- MFR # 188T29236
- Zoro # G811386000
- Country of Origin United States
- Category Wall Shelving
Description
Conserve storage space with the help of this Bulman T292-36 36'' horizontal paper roll wall rack! This wall rack will keep your paper rolls neatly organized and out of the way reducing clutter. Capable of holding rolls measuring up to 9'' in diameter this wall rack can support three paper rolls. Easily accessible for hassle-free roll loading and dispensing this wall rack features regular spring-loaded blades which ensure a smooth clean cut every time. The blades also have locking devices to ensure safety. This product's heavy duty construction is finished with a sleek gray baked powder coat. Whether you're using this product for packaging gift wrapping to cut table covers or in a school environment it's sure to meet all of your needs!**Overall Dimensions:*Width: 38 1/4''*Depth: 8 1/2''*Height: 39''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHUTER Hang & Stack Storage Bin, 5 in W, 5 in H, 6-1/2 in; 9-1/4 in L, Blue (1010002)
- JR PRODUCTS JR Products 95245 Four-Stem Pop-Up Stopper - Chrome (95245)
- DURHAM MFG Steel Rotary Bin Divider, Gray, 6 5/8 in H (1341-95-IND)
- DURHAM MFG Drawer Bin Cabinet with Prime Cold Rolled Steel, 33 3/4 in W x 4 in H x 12 1/4 in D (002-95)
- ALATERRE FURNITURE Dover 25"W x 68"H Corner Storage Cabinet with 2 Doors and Open Shelving (ANDO77WH)
- KOOVA Lil Medium Shelf, 4 x 10 (KV-KS-4X10)
- VESTIL Wall Mounted Material Rack, 1000 lb. (SR-WM)
- KNAPE & VOGT Kv Gs4260 10 G-Slide 10in Push-To-Open Full Extension Slide (GS4260 10)
- ALATERRE FURNITURE Dover Over Toilet Organizer with Side Shelving (ANDO70WH)
- ZORO SELECT Stainless Steel Wall Shelf, 12"D x 48"W x 11-1/2"H, Silver (2HGA2)
- DESIGNS OF DISTINCTION 12" x 36" Flat Rustic Hand Scraped Shelf, Walnut (01SH123610WL1)
- Bulman Wall Shelving