Shop All Wall Shelving
Bulman
T292-30 30in Horizontal Three Paper Roll Wall Rack
Mfr # 188T29230
Zoro # G411386004
Free Shipping & Returns
$330.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bulman
- MFR # 188T29230
- Zoro # G411386004
- Country of Origin United States
- Category Wall Shelving
Description
Conserve storage space with the help of this Bulman T292-30 30'' horizontal paper roll wall rack! This wall rack will keep your paper rolls neatly organized and out of the way reducing clutter. Capable of holding rolls measuring up to 9'' in diameter this wall rack can support three paper rolls. Easily accessible for hassle-free roll loading and dispensing this wall rack features regular spring-loaded blades which ensure a smooth clean cut every time. The blades also have locking devices to ensure safety. This product's heavy duty construction is finished with a sleek gray baked powder coat. Whether you're using this product for packaging gift wrapping to cut table covers or in a school environment it's sure to meet all of your needs!**Overall Dimensions:*Width: 32 1/4''*Depth: 8 1/2''*Height: 39''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Drum Pump, Hand Pump, SS, 2" Bung (LDP-SS-316)
- UFP RETAIL 48x24 White Pegboard (109099)
- 80/20 Trans Inside Crn Brkt 2 Hole 10S To 15S (4509)
- GLOBAL INDUSTRIAL Steel Bin Rail, 96W, Blue (606944)
- WALLSCAPES 36 in. Jazzy Shelf, Red & White (HSJKIT736RD)
- SPORTSMAN Stainless Steel Double Wall Mount Shelf (SSDWMS)
- RUBBERMAID .625 in. H X 36 in. W X 12 in. D White Wood Shelf Board (FG4B8000WHT)
- ZORO SELECT Steel Wire Wall Shelving, 14"D x 60"W x 34"H, Chrome (2HGE5)
- COPE PLASTICS Black Wall Guard 6 x 97, Levant Finish (HDPEBLK 0.375UTILX6X97FAB)
- DESIGNS OF DISTINCTION 10" X 30" X 30" Furniture Grade Corner Floating Shelf - Walnut (01MFL103030WL1)
- KNAPE & VOGT Kv 255 Alubrs 60 Shelf Standards Aluminum Brass 60 in. (255AL BR 60)
- Bulman Wall Shelving