Shop All Packing Paper
Bulman Products
Bulman Products Vertical Paper Dispenser w/ Cutter, 48"W x 9" Dia. Roll Size, Light Gray
Mfr # R996-48
Zoro # G502661324
product price: $402.99
/ea
Free Shipping & Returns
$402.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bulman Products
- MFR # R996-48
- Zoro # G502661324
- UPC # 70791250252
- Country of Origin Germany
- Category Packing Paper
Description
THIS VERTICAL PAPER DISPENSER CAN ACCOMMODATE ONE PAPER ROLL UP TO 9" IN DIAMETER. IT OCCUPIES ONLY 14"W X 14"D OF FLOOR SPACE. THE SPRING LOADED BLADE ENSURES FAST, EASY CUTS. IT IS SHOWN WITH OPTIONAL CASTERS (TWO OF WHICH LOCK). THE DISPENSER IS FINISHED IN A GRAY BAKED POWDER COAT. AS FOR ASSEMBLED DIMENSIONS, THE HEIGHT IS SIZE ORDERED PLUS 8" (ADD 3 1/2" FOR CASTERS). ITS BASE DIMENSIONS ARE 14"W X 14"D AND HAS A WEIGHT CAPACITY OF 200 LBS. IT SHIPS K.D. VIA UPS.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABELWORKS PX Black Ink/Orange Tape, 1-1/2" W (236BOPX)
- AVERY UltraDuty GHS Chemical Waterproof and UV Res Labels, 1x2.5, Wht, PK600 (60527)
- CANON P23-DHV-3 Printing Calculator (2279C001)
- JA-RU Outd'r Bound Pump Rocket Foam Assorted 1 pc (673)
- BULMAN PRODUCTS 36 in Butcher Paper Dispenser (A500-36)
- ZORO SELECT Tissue Paper, 20 In. W, 30 In. L, PK5000 (3EXE8)
- GLOBAL EQUIPMENT Global Industrial„¢ Stretch Wrap Machine Ramp For 412409, 59-1/16"Lx39-3/8"W (XT-4505-1 Ramp)
- GLOBAL EQUIPMENT Cardboard Edge Protector Cutter (AC110)
- ARMOR WRAP Paper Sheets, 9 in. L, 9 in. W, PK1000 (A30G0909)
- ZORO SELECT Bogus Paper, 50 lb., Gray, 30 In. W (5PGT1)
- BSC PREFERRED 18 x 18'' VCI Paper 30 lb. Sheets, 500PK (S-14095)
- Bulman Products Packing Paper