Shop All Work Tables
Bulman
A80-06 36'' x 72'' Basic Packing Table
Mfr # 188A8006
Zoro # G712341221
product price: $1,041.99
/ea
Free Shipping & Returns
$1,041.99
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
- Brand Bulman
- MFR # 188A8006
- Zoro # G712341221
- Country of Origin United States
- Category Work Tables
Description
Create a neat organized and orderly work area using the Bulman A80-06 basic packing table. The table is height adjustable from 34'' to 36'' so that you can customize it to fit your individual needs. Also you can add onto your packing table with either the Rotary Shear Cutter or the Razor-X Cutter sold separately. Made from high quality materials including tubular steel framing and a composite tabletop this product is sturdy and durable.Overall Dimensions:Left to Right: 72''Front to Back: 36''Height: 34'' - 36''
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
- ZORO SELECT Workbench Top, Steel, 72x36 in., Straight (4TW36)
- EXTREME MAX Extreme Max 5001.6041 3-4 Liquid Storage Shelf Organizer Enclosed Race Trailer Shop Garage Storage (5001.6041)
- KNAPE & VOGT Bracket Screw, Steel, 500 lb. (CD-0047-CH)
- LYON Add-On Bulk Storage Rack, 24 in D, 72 in W, 3 Shelves, Dove Gray (DD67321D)
- DURHAM MFG Fixed Work Table, Steel, 48" W, 24" D (MT244818-2K195)
- SPORTSMAN Stainless Steel Work Table with Casters 24" x 36" (SSWTWC36)
- JAMCO Fixed Work Table, SS, 30" W, 18" D (XW130)
- BK RESOURCES Galvanized Steel Work Table Adjustable Undershelf, 36"W X 36"D (VTS-3636)
- LITTLE GIANT Fixed Work Table, Steel, 30" W, 16" D (MTH1-1630-30)
- LITTLE GIANT Fixed Work Table, Steel, 48" W, 24" D (MT1-2448-24)
- BK RESOURCES Work Table Stainless Steel With Undershelf, 1.5" Rear Riser 36"Wx18"D (VTTR-1836)
- Bulman Work Tables