Shop All Work Tables
Bulman
A80-05 36'' x 72'' Basic Packing Table with Shelves
Mfr # 188A8005
Zoro # G312341218
product price: $1,535.99
/ea
Free Shipping & Returns
$1,535.99
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
- Brand Bulman
- MFR # 188A8005
- Zoro # G312341218
- Country of Origin United States
- Category Work Tables
Description
Create a neat organized and orderly work area using the Bulman A80-05 standard packing table. The table is height adjustable from 34'' to 36'' so that you can customize it to fit your individual needs. Also you can add onto your packing table with either the Rotary Shear Cutter or the Razor-X Cutter sold separately. This table features two overhead shelves perfect for out-of-the-way storage of paper ribbon bows tags envelopes and more. Made from high quality materials including tubular steel framing and a composite tabletop this product is sturdy and durable.Overall Dimensions:Left to Right: 72''Front to Back: 36''Height: 76''
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
- PARTNERS BRAND Storage Bin, 18 in W, 10 in H, 18 in L, White, 25 PK (BINJ181810)
- ZORO SELECT Open Head Transport Drum, Steel, 15 gal, Lined, Yellow (B15BR12 17855W)
- KENNEDY Single Rod Pegboard Hook, 3" L, 3/4" W (99822)
- 80/20 Rt Angle 3" Univeral Living Hinge 15 S (4430)
- BK RESOURCES Work Table Open Base, 16/304 Stainless Steel, 5"Riser 96"Wx30"D (CVTR5OB-9630)
- LITTLE GIANT Fixed Work Table, Steel, 36" W, 30" D (MTH1-3036-36)
- LITTLE GIANT Fixed Work Table, Steel, 60" W, 30" D (MT3060-2)
- BK RESOURCES Work Table Stainless Steel With Undershelf, 5" Backsplash 72"Wx30"D (VTTR5-7230)
- BK RESOURCES Stainless Steel Work Table With Open Base, 5" Rear Riser 60"Wx24"D (VTTR5OB-6024)
- DURHAM MFG Workbench, Steel, 72" W, 36" D (HDWB36724DR95)
- GLOBAL EQUIPMENT Global Industrial„¢ Tilting Work Table With Friction Screw, 22"L x 21"W, 150 Lb. Capacity (TWS150)
- Bulman Work Tables