Shop All Work Tables
Bulman
A692R 30'' x 64'' Packing / Dispensing Table without A690R Rotary Shear Cutter
Mfr # 188A692R2
Zoro # G812341220
product price: $904.99
/ea
Free Shipping & Returns
$904.99
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
- Brand Bulman
- MFR # 188A692R2
- Zoro # G812341220
- Country of Origin United States
- Category Work Tables
Description
This Bulman A692R packing / dispensing table is perfect for all of your packaging and wrapping needs. Whether you're using paper rolls thin foam or plastic wrap this table can easily hold and dispense a variety of packaging materials making it extremely convenient for you and your production. Above the table you can store rolls measuring up to 40'' in diameter and 48'' wide and rolls measuring up to 32'' in diameter and 48'' wide can be stored below the table. The Bulman packaging / dispensing table is made of tubular steel framing and a composite tabletop making it sturdy and durable.Overall Dimensions:Left to Right: 64''Front to Back: 30''Height: 59''
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
- METRO Turnout Gear Storage Rack, Green Epoxy, 24 in D, 80 in H (TFMOBTOGR)
- 80/20 Inside Corner Bracket 2 Hole 10 S (4108)
- QUANTUM STORAGE SYSTEMS Tip-Out Bin, Clear, F/ Mfr. No. QTB305 (QTB305CUP)
- PIG PIG Overpack Salvage Drum White ext. dia. 23" x 30" H (PAK709-WH)
- DURHAM MFG Workbench, Steel, 72-1/8" W, 36" D (HDWB3672RS6DR95)
- ZORO SELECT Fixed Work Table, SS, 24" W, 24" D (2KRE3)
- BK RESOURCES Work Table Stainless Steel Undershelf, Plastic feet 1.5" Riser 96"x30" (SVTR-9630)
- LITTLE GIANT Adjustable Workbench, 4500 lb., 30 x 60" (WST1-3060-AH)
- DIVERSIFIED SPACES Table, Natural Birch, Wood Frame, 42" D (PT-62PNB)
- BK RESOURCES Work Table Stainless Steel Undershelf, Plastic feet 5" Riser 60"x30" (SVTR5-6030)
- AERO MANUFACTURING Economy Work Table, 24"W X 24"D X 35"H, W/ Adjustable Undershelf (4TS-2424)
- Bulman Work Tables