Shop All Work Tables
Bulman
A692R 30'' x 64'' Packing / Dispensing Table with A690R Rotary Shear Cutter
Mfr # 188A692R1
Zoro # G212341219
product price: $1,549.99
/ea
Free Shipping & Returns
$1,549.99
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
- Brand Bulman
- MFR # 188A692R1
- Zoro # G212341219
- Country of Origin United States
- Category Work Tables
Description
This Bulman A692R packing / dispensing table is perfect for all of your packaging and wrapping needs. Whether you're using paper rolls thin foam or plastic wrap this table can easily hold and dispense a variety of packaging materials making it extremely convenient for you and your production. Above the table you can store rolls measuring up to 40'' in diameter and 48'' wide and rolls measuring up to 32'' in diameter and 48'' wide can be stored below the table. Also included is the A690R Rotary Shear Cutter which is sure to give you smooth precise and efficient cuts every time! The Bulman packaging / dispensing table is made of tubular steel framing and a composite tabletop making it sturdy and durable.Overall Dimensions:Left to Right: 64''Front to Back: 30''Height: 59''
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
- SALSBURY INDUSTRIES Wardrobe Locker, 45" W, 18" D, 76" H, (3) Wide, (9) Openings, Maple (23368MAP)
- REV-A-SHELF Rev-A-Shelf Sliding Tie Rack for Custom Closet Systems (TRC-14CR)
- VIDMAR Mobile Workbench Cabinet, 27-3/4 In. L (RP1421AL)
- STRONG HOLD Super Duty Bin Cabinet, 48 in W, 78 in H, 24" D, 0 Bins (46-BB-240/1)
- VALLEY CRAFT Folding Work Table, 48"W x 96"L, Steel Top (F87862A8)
- DURHAM MFG Fixed Work Table, Steel, 36" W, 24" D (MT243618-2K195)
- SPORTSMAN Stainless Steel Portable Folding Work Table (SSTABLEFD)
- BK RESOURCES Flat Top Work Table Stainless Steel w/Galvanized Undershelf 30"Wx30"D (VTT-3030)
- LITTLE GIANT Fixed Work Table, Steel, 36" W, 24" D (MT1-2436-30)
- DURHAM MFG Fixed Work Table, Steel, 24" W, 18" D (MTD182436-2K195)
- LITTLE GIANT Fixed Work Table, Steel, 30" W, 22" D (MTH1-2230-36)
- Bulman Work Tables