Shop All Work Tables
Bulman
A670 36'' x 96'' Deluxe Packing Table
Mfr # 188A670
Zoro # G612341222
product price: $2,343.99
/ea
Free Shipping & Returns
$2,343.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bulman
- MFR # 188A670
- Zoro # G612341222
- Country of Origin United States
- Category Work Tables
Description
This Bulman A670 deluxe packing table has everything you could possibly need for packaging or gift wrapping! The table is height adjustable from 34'' - 36'' so that you can customize it to fit your individual needs. It is capable of holding rolls measuring up to 32'' in diameter beneath the countertop for easy accessibility. This table features two overhead shelves perfect for out-of-the-way storage of paper ribbon bows tags envelopes and more. Keep your smaller essentials such as writing utensils and straight edges close at hand inside the spacious plastic drawer located just beneath the work top. Also included are dividers a hold down device to prevent rolls from rolling back and a built-in heavy duty dowel for roll storage and dispensing. This item is compatible with Bulman's Rotary Shear Cutter Razor-X Cutter or A500 paper dispensers sold separately. It's made of tubular steel framing and a composite tabletop making it sturdy and durable.Overall Dimensions:Left to Right: 96''Front to Back: 36''Height: 76''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU 1 Pair, 24 in 610 mm Kolossus HeavyDuty Workstation Bracket, White, 18 inch height (9910182430)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 36x48in, LdCap 800lb (3648C)
- KLOM KLOM: Manual Snap Pick Gun (Downward) (KLOM-SGD)
- QUANTUM STORAGE SYSTEMS 25 lb Drawer Storage Bin, High Impact Polystyrene, 5 9/16 in W, 4 5/8 in H, 23 7/8 in L, Gray (QED603GY)
- BK RESOURCES Work Table Stainless Steel With Undershelf, 1.5" Rear Riser 48"Wx18"D (VTTR-1848)
- LITTLE GIANT Workbench, Particleboard, 48" W, 24" D (WSH1-2448-36)
- ZORO SELECT Fixed Work Table, SS, 60" W, 30" D (4UEN1)
- LITTLE GIANT Adj. Work Table, Steel, 36" W, 30" D (MTH1-3036-AH)
- AMGOOD Stainless Steel Metal Table with Undershelf, 60 Long X 30 Deep (AMG WT-3060)
- LITTLE GIANT 7 Gauge Mobile Machine Table, Adj Height, 3,600 lbs. Cap, 30" x 48" (MTH30486PHBKAH)
- LITTLE GIANT Fixed Work Table, Steel, 48" W, 30" D (MTH1-3048-24)
- Bulman Work Tables