Shop All Paper Cutters
Bulman
A527-48 Deluxe 48'' Gray Steel All-In-One Counter Paper Cutter with Serrated Blade
Mfr # 43348PCDXSB
Zoro # G911581800
product price: $205.99
/ea
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bulman
- MFR # 43348PCDXSB
- Zoro # G911581800
- Country of Origin United States
- Category Paper Cutters
Description
Fulfill all your packaging and wrapping needs with this Bulman A527-48 Deluxe 48'' gray all-in-one counter mount / freestanding paper dispenser / cutter. Both compact and convenient this paper cutter provides an easy way to hold and cut your gift wrap and freezer or butcher paper. Not only can it be mounted on a counter it can also be used as a freestanding unit for optimal mobility within your facility. Plus it includes rubber feet for added surface protection and stability when used on your countertops.Made of durable steel with a gray powder coated finish this paper cutter has a one-piece welded frame that's stronger than its standard counterparts. It's designed to hold a roll up to 9'' in diameter with a 3'' core and is easy to set up. Once a roll is installed you can pull out the desired amount of product and quickly tear it against the serrated spring-loaded blade eliminating the need for scissors and a ruler. The serrated blade can also be used to cut cellophane and foil. When you're ready to change the roll the blade arm can be locked into the open position allowing you to slide the dowel out of the sockets and replace the roll. Coming assembled for immediate use this all-in-one paper cutter is sure to increase efficiency and make accurate cuts in your gift shop deli or restaurant kitchen.Overall Dimensions:Width: 50 3/8''Depth: 6 1/2''Height: 8''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Corrugated Boxes, 12" x 8" x 4", Kraft, 25/Bundle (11R204)
- HANDY ART Little Masters® Tempera Paint, White, Gallon (204-705)
- 5S SUPPLIES Hourly Production Tracking Board Aluminum Dry Erase 32in x 24in (HOURLYTRACK-3224-DRYERASE)
- BERKSHIRE 8-1/2 x 11" Spiral Notebook (CHNBK.0811SR.20)
- BULMAN A527-24 Deluxe 24'' Gray Steel All-In-One Wall Paper Cutter with Serrated Blade (43324PCDXSBW)
- BULMAN A501-24MB Standard 24in Black All-In-One Counter Mount / Freestanding Paper Disp / Cutter (43324PCSMB)
- BULMAN A503-18 Standard 18in SS All-In-One Counter Mount / Freestanding Paper Dispenser / Cutter (43318PCSSSB)
- DAHLE Professional Rolling Trimmer, 20-1/8in L (552)
- FORMAX United Office-Grade Guillotine Paper Trimmer - 15" Cutting Length - 15 Sheet Capacity - Blue (T15)
- DAHLE Premium Rolling Trimmer, 51-1/8 in. L (448)
- PREMIER Guillotine Paper Trimmer, 19 in. L, Wood (W12)
- Bulman Paper Cutters