Shop All Paper Cutters
Bulman
A527-30 Deluxe 30in Gray Steel All-In-One Counter Mount / Freestanding Paper Disp / Cutter
Mfr # 43330PCDXSB
Zoro # G111327543
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bulman
- MFR # 43330PCDXSB
- Zoro # G111327543
- Country of Origin United States
- Category Paper Cutters
Description
Fulfill all your packaging and wrapping needs with this Bulman A527-30 Deluxe 30'' gray all-in-one counter mount / freestanding paper dispenser / cutter. Both compact and convenient this paper cutter provides an easy way to hold and cut your gift wrap and freezer or butcher paper. Not only can it be mounted on a counter it can also be used as a freestanding unit for optimal mobility within your facility. Plus it includes rubber feet for added surface protection and stability when used on your countertops.**Made of durable steel with a gray powder coated finish this paper cutter has a one-piece welded frame that's stronger than its standard counterparts. It's designed to hold a roll up to 9'' in diameter with a 3'' core and is easy to set up. Once a roll is installed you can pull out the desired amount of product and quickly tear it against the serrated spring-loaded blade eliminating the need for scissors and a ruler. The serrated blade can also be used to cut cellophane and foil. When you're ready to change the roll the blade arm can be locked into the open position allowing you to slide the dowel out of the sockets and replace the roll. Coming assembled for immediate use this all-in-one paper cutter is sure to increase efficiency and make accurate cuts in your gift shop deli or restaurant kitchen.**Overall Dimensions:*Width: 32 3/8''*Depth: 6 1/2''*Height: 8''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Economy View Binder, 1" Round Rings, 175-S (7771105710)
- ZORO SELECT Flat Corrugated Boxes, 16" x 16" x 5", Kraft, 25/Bundle (11R394)
- ZORO SELECT 15" x 6" Open Poly Bags, 0.60 mil, Clear (5DRV3)
- PAPER MATE Pen, Ballpoint, Write Bros, 1.2mm, 12/DZ, Black PK (PAP2124520)
- BULMAN A503-18 Standard 18in SS All-In-One Counter Mount / Freestanding Paper Dispenser / Cutter (43318PCSSSB)
- BULMAN A501-24MB Standard 24in Black All-In-One Counter Mount / Freestanding Paper Disp / Cutter (43324PCSMB)
- BULMAN A527-24 Deluxe 24'' Gray Steel All-In-One Wall Paper Cutter with Serrated Blade (43324PCDXSBW)
- PREMIER The Original Green Paper Trimmer, 20 Sheets, 18" Cut Length, Wood Base, 18.5 x 18 (W18)
- DAHLE Premium Trimmer and Stand, 51-1/8 in. L (448S)
- DAHLE Laser Guide 797, for Dale 580/585 Trimmer (797)
- WESTCOTT Paper Trimmers, 15" Heavy Duty Guillotine Trimmer, 30 Sheets (16874)
- Bulman Paper Cutters