Shop All Paper Cutters
Bulman
A520-40 Deluxe 40in Gray Steel All-In-One Paper Dispenser / Cutter with Straight Edge Blade
Mfr # 43340PCDX
Zoro # G411327540
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bulman
- MFR # 43340PCDX
- Zoro # G411327540
- Country of Origin United States
- Category Paper Cutters
Description
Fulfill all your packaging and wrapping needs with this Bulman A520-40 Deluxe 40'' gray all-in-one paper dispenser / cutter. Both compact and convenient this paper cutter provides an easy way to hold and cut your gift wrap and freezer or butcher paper. Not only can it be mounted on a counter under a counter or on a wall it can also be used as a freestanding unit for optimal mobility within your facility. Plus it includes rubber feet for added surface protection and stability when used on your countertops.**Made of durable steel with a gray powder coated finish this paper cutter has a one-piece welded frame that's stronger than its standard counterparts. It's designed to hold a roll up to 9'' in diameter with a 3'' core and is easy to set up. Once a roll is installed you can pull out the desired amount of product and quickly tear it against the safe straight-edge spring-loaded blade eliminating the need for scissors and a ruler. When you're ready to change the roll the blade arm can be locked into the open position allowing you to slide the dowel out of the sockets and replace the roll. Coming assembled for immediate use this all-in-one paper cutter is sure to increase efficiency and make accurate cuts in your gift shop deli or restaurant kitchen.**Overall Dimensions:*Width: 42 3/8''*Depth: 6 1/2''*Height: 8''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Blown Hand Stretch Film, 12" x 90 Gauge x 1500', Clear, 4/Case (SF129)
- SMEAD Pressboard Folder, 1/3-Cut Tab, Orange, PK100, Tab Cut: 1/3 (12534)
- POST-IT Super Sticky Notes, 4x4 In., Yellow, PK6 (675-6SSCY)
- AVERY Durable View Binder, 1" Slant Rings, 220-S (7771117012)
- BULMAN A501-24MB Standard 24in Black All-In-One Counter Mount / Freestanding Paper Disp / Cutter (43324PCSMB)
- BULMAN A503-18 Standard 18in SS All-In-One Counter Mount / Freestanding Paper Dispenser / Cutter (43318PCSSSB)
- WESTCOTT Multi-Purpose Guillotine Trimmer, 10 Shee (16559)
- DAHLE Large Format Premium Rolling Trimmer wit (472S)
- PREMIER Guillotine Paper Trimmer, 33 in. L, Wood (W24)
- DAHLE Professional Stack Cutter, 700 Sheet (848)
- CARL MANUFACTURING CARL® Professional Rotary Trimmer, 12" Cutting Length, 10 Sheet Capacity, Gray (12200)
- Bulman Paper Cutters