Shop All Paper Cutters
Bulman
A503-18 Standard 18in SS All-In-One Wall Mount / Undercounter Paper Dispenser / Cutter
Mfr # 43318PCSSSBW
Zoro # G911327545
product price: $190.99
/ea
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bulman
- MFR # 43318PCSSSBW
- Zoro # G911327545
- Country of Origin United States
- Category Paper Cutters
Description
Fulfill all your packaging and wrapping needs with this Bulman A503-18 Standard 18'' stainless steel all-in-one wall mount / undercounter paper dispenser / cutter. Because the serrated edge is oriented in the ''up'' position this unit can be mounted on a wall or under a counter freeing up valuable counter space. It's both compact and convenient and it provides an easy way to hold and cut your gift wrap and freezer or butcher paper. Made of sturdy easy-to-clean stainless steel this paper cutter is simple to set up and rust resistant for use in areas where sanitary dispensing is required. It's designed to hold a roll up to 9'' in diameter with a 3'' core and is easy to set up.**Once a roll is installed you can pull out the desired amount of product and quickly tear it against the serrated spring-loaded blade eliminating the need for scissors and a ruler. The serrated blade can also be used to cut cellophane and foil for even greater versatility and options. When you're ready to change the roll the blade arm can be locked into the open position allowing you to slide the dowel out of the sockets and replace the roll.**This all-in-one paper cutter comes unassembled to save on shipping costs. It's sure to increase efficiency and make accurate cuts in your gift shop deli or restaurant kitchen!**Overall Dimensions:*Width: 20''*Depth: 7''*Height: 8''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESTWING 85Inch Heavy Duty Nail Hunter Brad, Nail and Staple Remover (42584)
- CARDINAL BRANDS Cardinal, CLEARVUE SLANT-D RING BINDER, 3 RINGS, 1in CAPACITY, 11 X 17, WHITE (22112)
- C-LINE PRODUCTS Heavyweight Polypropylene Sheet Protector, clear, 11 x 8 12, 50PK (62013)
- ZORO SELECT Stretch Wrap, LLDPE, 5000 ft. L, 40" W (56HG15)
- BULMAN A503-18 Standard 18in SS All-In-One Counter Mount / Freestanding Paper Dispenser / Cutter (43318PCSSSB)
- BULMAN A501-24MB Standard 24in Black All-In-One Counter Mount / Freestanding Paper Disp / Cutter (43324PCSMB)
- BULMAN A527-24 Deluxe 24'' Gray Steel All-In-One Wall Paper Cutter with Serrated Blade (43324PCDXSBW)
- CARL MANUFACTURING CARL® Heavy-Duty Rotary Trimmer, 18" Cutting Length, 36 Sheet Capacity, Black (12238)
- DAHLE Large Format Premium Rolling Trimmer wit (472S)
- DAHLE Perf. Rolling Paper Trimmer, 18" Cut (508)
- WESTCOTT Guillotine Paper Trimmers, 30 Sheets, 15" Cut Length, 15" x 25" (16874)
- Bulman Paper Cutters