Bulman

A503-12 Standard 12'' Stainless Steel All-In-One Wall Paper Cutter with Serrated Blade


product price: $156.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Fulfill all your packaging and wrapping needs with this Bulman A503-12 Standard 12'' stainless steel all-in-one wall mount / undercounter paper dispenser / cutter. Because the serrated edge is oriented in the ''up'' position this unit can be mounted on a wall or under a counter freeing up valuable counter space. It's both compact and convenient and it provides an easy way to hold and cut your gift wrap and freezer or butcher paper. Made of sturdy easy-to-clean stainless steel this paper cutter is simple to set up and rust resistant for use in areas where sanitary dispensing is required. It's designed to hold a roll up to 9'' in diameter with a 3'' core and is easy to set up.Once a roll is installed you can pull out the desired amount of product and quickly tear it against the serrated spring-loaded blade eliminating the need for scissors and a ruler. The serrated blade can also be used to cut cellophane and foil for even greater versatility and options. When you're ready to change the roll the blade arm can be locked into the open position allowing you to slide the dowel out of the sockets and replace the roll.This all-in-one paper cutter comes unassembled to save on shipping costs. It's sure to increase efficiency and make accurate cuts in your gift shop deli or restaurant kitchen!Overall Dimensions:Width: 14''Depth: 7''Height: 8''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.