Shop All Paper Cutters
Bulman
A501-36 Standard 36in Gray Steel All-In-One Wall Mount / Undercounter Paper Disp / Cutter
Mfr # 43336PCSBW
Zoro # G111327550
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bulman
- MFR # 43336PCSBW
- Zoro # G111327550
- Country of Origin United States
- Category Paper Cutters
Description
Fulfill all your packaging and wrapping needs with this Bulman A501-36 Standard 36'' steel all-in-one wall mount / undercounter paper dispenser / cutter. Because the serrated edge is oriented in the ''up'' position this unit can be mounted on a wall or under a counter freeing up valuable counter space. It's both compact and convenient and it provides an easy way to hold and cut your packaging materials gift wrap freezer or butcher paper cellophane and foil. Made of sturdy steel with a gray powder coated finish this paper cutter is durable enough for daily heavy-duty use. It's designed to hold a roll up to 9'' in diameter with a 3'' core and is easy to set up.**Once a roll is installed you can pull out the desired amount of product and quickly tear it against the serrated spring-loaded blade eliminating the need for scissors and a ruler. The serrated blade can also be used to cut cellophane and foil for even greater versatility and options. When you're ready to change the roll the blade arm can be locked into the open position allowing you to slide the dowel out of the sockets and replace the roll.**This all-in-one paper cutter comes unassembled to save on shipping costs. It's sure to increase efficiency and make accurate cuts in your gift shop deli or restaurant kitchen!**Overall Dimensions:*Width: 38''*Depth: 7''*Height: 8''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL BATTERY Universal Insertable Index Multicolor Tabs Eight-Tab Letter Buff, 24Pk (20840)
- BRAND MANAGEMENT GROUP Hp Universal Coated Paper (Q1405B)
- EPSON WorkForce Pro WF-C4810 Color Multifunction Printer, Copy/Fax/Print/Scan (C11CJ05205)
- HOT WHEELS 3 in. Orange Metallic Exotic Envy Series Diecast Model Car for Aston Martin Vulcan (GRJ77)
- BULMAN A501-24MB Standard 24in Black All-In-One Counter Mount / Freestanding Paper Disp / Cutter (43324PCSMB)
- BULMAN A503-18 Standard 18in SS All-In-One Counter Mount / Freestanding Paper Dispenser / Cutter (43318PCSSSB)
- BULMAN A527-24 Deluxe 24'' Gray Steel All-In-One Wall Paper Cutter with Serrated Blade (43324PCDXSBW)
- DAHLE Premium Guillotine Paper Cutter, 27.5" (569)
- FISKARS Fiskars® Replacement Steel Blade Carriage for 12" Portable Trimmer, 2/Pack (1968701001)
- PREMIER Guillotine Paper Trimmer, 47 in. L, Wood (WC36)
- WESTCOTT Paper Trimmers, 12" Carbo Titanium Rotary Trimmer - 10 Sheets (16718)
- Bulman Paper Cutters