Shop All Paper Cutters
Bulman
A501-12 Standard 12in Gray Steel All-In-One Counter Mount / Freestanding Paper Disp / Cutter
Mfr # 43312PCSB
Zoro # G511327549
product price: $67.35
/ea
$67.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bulman
- MFR # 43312PCSB
- Zoro # G511327549
- Country of Origin United States
- Category Paper Cutters
Description
Fulfill all your packaging and wrapping needs with this Bulman A501-12 Standard 12'' steel all-in-one counter mount / freestanding paper dispenser / cutter. Both compact and convenient this paper cutter provides an easy way to hold and cut your packaging materials gift wrap freezer or butcher paper cellophane and foil. Not only can it be mounted on a counter it can also be used as a freestanding unit for optimal mobility within your facility. Plus it includes rubber feet for added surface protection and stability when used on your countertops.**Made of sturdy steel with a gray powder coated finish this paper cutter is durable enough for daily heavy-duty use. It's designed to hold a roll up to 9'' in diameter with a 3'' core and is easy to set up. Once a roll is installed you can pull out the desired amount of product and quickly tear it against the serrated spring-loaded blade eliminating the need for scissors and a ruler. The serrated blade can also be used to cut cellophane and foil. When you're ready to change the roll the blade arm can be locked into the open position allowing you to slide the dowel out of the sockets and replace the roll. Coming unassembled to save on shipping costs this all-in-one paper cutter is sure to increase efficiency and make accurate cuts in your gift shop deli or restaurant kitchen.**Overall Dimensions:*Width: 14''*Depth: 7''*Height: 8''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKERBOT MakerBot® Nylon Carbon Fiber Filament (375-0059A)
- PCI Pci Source Technologies Sti-204064 St9630 St9650 Scan Capable Micr (STI-204064-PCI)
- VARICOLOR Desk Storage, 7 Drawer Box, Gray/Multi (760727)
- FELLOWES Cross-Cut Shredder, Black (4350001)
- BULMAN A527-24 Deluxe 24'' Gray Steel All-In-One Wall Paper Cutter with Serrated Blade (43324PCDXSBW)
- BULMAN A503-18 Standard 18in SS All-In-One Counter Mount / Freestanding Paper Dispenser / Cutter (43318PCSSSB)
- BULMAN A501-24MB Standard 24in Black All-In-One Counter Mount / Freestanding Paper Disp / Cutter (43324PCSMB)
- DAHLE Premium Guillotine Paper Cutter, 27.5" (569)
- BILT-RITE MASTEX HEALTH 21 In Crepe Table Paper (10-68950)
- WESTCOTT Paper Trimmers, 15" Heavy Duty Guillotine Trimmer, 30 Sheets (16874)
- PREMIER PolyBoard Paper Trimmer, 10 Sheets, 12" Cut Length, Plastic Base, 11.38 x 14.13 (P212X)
- Bulman Paper Cutters