Shop All Paper Cutters
Bulman
A501-12 Standard 12'' Gray Steel All-In-One Wall Paper Cutter with Serrated Blade
Mfr # 43312PCSBW
Zoro # G911515171
product price: $67.35
/ea
$67.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bulman
- MFR # 43312PCSBW
- Zoro # G911515171
- Country of Origin United States
- Category Paper Cutters
Description
Fulfill all your packaging and wrapping needs with this Bulman A501-12 Standard 12'' steel all-in-one wall mount / undercounter paper dispenser / cutter. Because the serrated edge is oriented in the ''up'' position this unit can be mounted on a wall or under a counter freeing up valuable counter space. It's both compact and convenient and it provides an easy way to hold and cut your packaging materials gift wrap freezer or butcher paper cellophane and foil. Made of sturdy steel with a gray powder coated finish this paper cutter is durable enough for daily heavy-duty use. It's designed to hold a roll up to 9'' in diameter with a 3'' core and is easy to set up.Once a roll is installed you can pull out the desired amount of product and quickly tear it against the serrated spring-loaded blade eliminating the need for scissors and a ruler. The serrated blade can also be used to cut cellophane and foil for even greater versatility and options. When you're ready to change the roll the blade arm can be locked into the open position allowing you to slide the dowel out of the sockets and replace the roll.This all-in-one paper cutter comes unassembled to save on shipping costs. It's sure to increase efficiency and make accurate cuts in your gift shop deli or restaurant kitchen!Overall Dimensions:Width: 14''Depth: 7''Height: 8''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNI-BALL Pen, Gel, Signo 207, Bk, PK2 (UBC33957PP)
- HAMMERMILL Hammermill Colored Paper, 20lb Goldenrod Copy Paper, 8.5x11, 10 Ream, 5000 Sheets (103168)
- ZORO SELECT VCI Paper, Roll, 600 ft. L (VSP00003)
- VESTIL Semi-Automatic Probe Strapping Machine (DBA-130)
- BULMAN A503-18 Standard 18in SS All-In-One Counter Mount / Freestanding Paper Dispenser / Cutter (43318PCSSSB)
- BULMAN A527-24 Deluxe 24'' Gray Steel All-In-One Wall Paper Cutter with Serrated Blade (43324PCDXSBW)
- BULMAN A501-24MB Standard 24in Black All-In-One Counter Mount / Freestanding Paper Disp / Cutter (43324PCSMB)
- DAHLE Large Format Premium Rolling Trimmer wit (472S)
- SWINGLINE Guillotine Paper Trimmer, 15 Sheets, 18In (1152A)
- X-ACTO Heavy-Duty Wood Base Guillotine Trimmer, 12 Sheets, 12" x 12" (26312LMR)
- WESTCOTT Paper Trimmers, 15" Heavy Duty Guillotine Trimmer, 30 Sheets (16874)
- Bulman Paper Cutters