Shop All Paper Cutters
Bulman
A500-24MB Standard 24in Black Steel All-In-One Paper Dispenser / Cutter
Mfr # 43324PCMB
Zoro # G511327532
product price: $84.69
/ea
Free Shipping & Returns
$84.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bulman
- MFR # 43324PCMB
- Zoro # G511327532
- Country of Origin United States
- Category Paper Cutters
Description
Fulfill all your packaging and wrapping needs with this Bulman A500-24MB Standard 24'' black all-in-one paper dispenser / cutter. Both compact and convenient this paper cutter provides an easy way to hold and cut your gift wrap and freezer or butcher paper. Not only can it be mounted on a counter under a counter or on a wall it can also be used as a freestanding unit for optimal mobility within your facility. Plus it includes rubber feet for added surface protection and stability when used on your countertops.**Made of sturdy steel with a matte black powder coated finish this paper cutter is durable enough for daily heavy-duty use. It's designed to hold a roll up to 9'' in diameter with a 3'' core and is easy to set up. Once a roll is installed you can pull out the desired amount of product and quickly tear it against the safe straight-edge spring-loaded blade eliminating the need for scissors and a ruler. When you're ready to change the roll the blade arm can be locked into the open position allowing you to slide the dowel out of the sockets and replace the roll. Coming unassembled to save on shipping costs this all-in-one paper cutter is sure to increase efficiency and make accurate cuts in your gift shop deli or restaurant kitchen.**Overall Dimensions:*Width: 26''*Depth: 7''*Height: 8''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CERAMO 4 in. Wht Basalt Clay Pot (SBX-GT-4)
- WESTCOTT Scissors, Right or Left Hand, 8 In. L (14850)
- ZORO SELECT Shop Ticket Holder, Hanging, PK15 (1DNP8)
- START INTERNATIONAL Hand Held Label Applicator, Max. Label Width 1-1/4" (LAP65-30)
- BULMAN A527-24 Deluxe 24'' Gray Steel All-In-One Wall Paper Cutter with Serrated Blade (43324PCDXSBW)
- BULMAN A503-18 Standard 18in SS All-In-One Counter Mount / Freestanding Paper Dispenser / Cutter (43318PCSSSB)
- BULMAN A501-24MB Standard 24in Black All-In-One Counter Mount / Freestanding Paper Disp / Cutter (43324PCSMB)
- VANTAGE Vantage 15E Paper Trimmer, 12" Cut Lth (15E)
- X-ACTO Heavy-Duty Wood Base Guillotine Trimmer, 15 Sheets, 12" x 18" (26358)
- SWINGLINE Glass Trimmer 12 inch (G7010013)
- SWINGLINE Guillotine Paper Trimmer, 15 Sheets, 12In (1132A)
- Bulman Paper Cutters