Shop All Paper Cutters
Bulman
A46-72 72in Jumbo Paper / Film Cutter with Serrated Blade
Mfr # 188A4672
Zoro # G411386011
product price: $867.99
/ea
Free Shipping & Returns
$867.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bulman
- MFR # 188A4672
- Zoro # G411386011
- Country of Origin United States
- Category Paper Cutters
Description
Easily and safely cut paper film and foil with the help of the Bulman A46-72 72'' jumbo cutter with serrated blade. This cutter is capable of holding a roll of film paper or foil measuring up to 18'' in diameter. Made out of steel this counter mount cutter is extremely durable and produces clean and smooth cuts every time. The steel is finished in a sleek-looking gray baked powder coat. For easy and safe roll loading and changing the knee action gravity cutting blade is mounted on arms which can lock into an open position. Whether you're using this product for packaging gift wrapping or in a school environment it's sure to meet all of your needs!**Overall Dimensions:*Width: 78''*Depth: 11''*Height: 22 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKAL Paintstick, Black, 4-1/4" L, 11 mm Tip (51123)
- IDL PACKAGING 12 x 60 yd General Purpose Masking Paper, Kraft, for Covering and Protecting Walls, Floor, Windows (GPH-12)
- ZORO SELECT Flat Corrugated Boxes, 19" x 12" x 4", Kraft, 25/Bundle (11R423)
- UST Push-Type Pneumatic Tensioner for 3/4 to 1 1/4 Steel Straps (UST 1200)
- BULMAN A501-24MB Standard 24in Black All-In-One Counter Mount / Freestanding Paper Disp / Cutter (43324PCSMB)
- BULMAN A503-18 Standard 18in SS All-In-One Counter Mount / Freestanding Paper Dispenser / Cutter (43318PCSSSB)
- DAHLE Premium Rolling Trimmer, 14-1/8 in. L (440)
- SWINGLINE ClassicCut Wood Guillotine Trimmer (SWI10008)
- DAHLE Perf. Rolling Paper Trimmer, 12-1/2" Cut (507)
- CARL MFG Replacement Straight Blade Set, f/ DC-210/220/238, Silver (CUI14028)
- HPC HPC: HPC FORD 8 CUT / PUNCH CARD PX101 (HPC-CARD-PX101)
- Bulman Paper Cutters