Shop All Paper Cutters
Bulman
A45-40 40in Jumbo Paper Cutter with Straight Edge Blade
Mfr # 188A4540
Zoro # G911178659
product price: $434.99
/ea
Free Shipping & Returns
$434.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bulman
- MFR # 188A4540
- Zoro # G911178659
- Country of Origin United States
- Category Paper Cutters
Description
Easily and safely cut paper with the help of the Bulman A45-40 40'' jumbo cutter with straight edge blade. This cutter is capable of holding a roll of paper measuring up to 18'' in diameter. Made out of steel this counter mount cutter is extremely durable and produces clean and smooth cuts every time. The steel is finished in a sleek-looking gray baked powder coat. For easy and safe roll loading and changing the knee action gravity cutting blade is mounted on arms which can lock into an open position. Whether you're using this product for packaging gift wrapping to cut table covers or in a school environment it's sure to meet all of your needs!**Overall Dimensions:*Width: 46''*Depth: 11''*Height: 22 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIC Pen, Roundstic, Grip, Med, Bk, PK12 (GSMG11BK)
- TAPE LOGIC Tape Logic® #400 Industrial Tape, 2 Mil, 2" x 110 yds, Clear, 6/Case (T9024006PK)
- HONEYWELL Cash Depository Safe, 0.14 cu ft, 2.6 lb, Black, Steel, 2.78 mm Thick (6112)
- TYDENBROOKS ISO 17712: 2013 High Security Bolt Seal, Laser Marked, Yellow, PK200 (1061065)
- BULMAN A501-24MB Standard 24in Black All-In-One Counter Mount / Freestanding Paper Disp / Cutter (43324PCSMB)
- BULMAN A527-24 Deluxe 24'' Gray Steel All-In-One Wall Paper Cutter with Serrated Blade (43324PCDXSBW)
- BULMAN A503-18 Standard 18in SS All-In-One Counter Mount / Freestanding Paper Dispenser / Cutter (43318PCSSSB)
- DAHLE Premium Rolling Trimmer, 14-1/8 in. L (440)
- LASER KEY PRODUCTS LASER KEY PRODUCTS: Elite - Carbide Cutter Wheel 50mm 2003 (LKP) (LKP-CARBIDE-WHEEL)
- X-ACTO Guillotine Trimmer, 15 Sheets, 15"x15" (26615)
- ENCORE PACKAGING Double Decker Kraft Paper Dspnsr, Portabl (EP-5915-02-24)
- Bulman Paper Cutters