Shop All Shovels and Scoops
Bully Tools
Trenching Shovel, 14 ga. Steel Blade, 60 in L Fiberglass Handle
Mfr # 92720
Zoro # G1275414
product price: $48.50
/ea
$48.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material 14 ga. Steel
- Handle Material Fiberglass
- Application Ideal For Digging, Opening and Clearing Out Narrow Trenches
- Handle Type Straight
- Blade Type Trenching
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bully Tools
- MFR # 92720
- Zoro # G1275414
- UPC # 735390927209
- Country of Origin United States
- Category Shovels and Scoops
Dimensions
Handle Length | 60 in |
Details
Blade Material | 14 ga. Steel |
Handle Material | Fiberglass |
Application | Ideal For Digging, Opening and Clearing Out Narrow Trenches |
Item | Trenching Shovel |
Handle Type | Straight |
Blade Type | Trenching |
Product Type | Trench Shovel,4",Long Fiberglass Hand |
Description
Trench Shovel,4 In.,Long Fiberglass Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON KIT, MAINTENANCE (84002318)
- SWIMWAYS POOL TOY TOYPEDO 4PK (6039057)
- BRIGGS & STRATTON Wire Harness Adapter Kit, DEFL (1687905)
- E-Z UP Food Service Vendor Screen Wall Kit, Blck (SPFM104TCBK)
- BULLY TOOLS Trenching Shovel, 14 ga. Steel Blade, 46 in L Fiberglass Handle (92719)
- BULLY TOOLS 14 ga Shovel, Steel Blade, Fiberglass Handle (92715)
- BULLY TOOLS 14 ga Square Point Shovel, Steel Blade, Wood Handle (52520)
- BULLY TOOLS 32 oz Hand Scoop, Poly, 6 in (92161)
- BULLY TOOLS Mud Shovel, 14 ga. Steel Blade, Fiberglass Handle (92705)
- BULLY TOOLS Round Point Shovel, 14 ga. Steel Blade, 46 in L Fiberglass Handle (62510)
- GARDENCARE Economy Planting Trowel, 12PK (GA2087013)
- Bully Tools Lawn & Garden Tools