Shop All Rakes
Bully Tools
Shrub Rake, 8", Short Fiberglass Handle
Mfr # 92319
Zoro # G1274985
product price: $24.69
/ea
$24.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Fiberglass
- Handle Length 27"
- Handle Type Rubber grip
- Tine Material Steel
- Product Type Shrub Rake,8",Short Fiberglass Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bully Tools
- MFR # 92319
- Zoro # G1274985
- UPC # 735390923195
- Country of Origin United States
- Category Rakes
Dimensions
Handle Length | 27" |
Details
Handle Material | Fiberglass |
Handle Type | Rubber grip |
Tine Material | Steel |
Item | Shrub Rake,8",Short Fiberglass Handle |
Product Type | Shrub Rake,8",Short Fiberglass Handle |
Description
Shrub Rake,8 In.,Short Fiberglass Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US WEIGHT Fillable Umbrella Base, Black (FUB1BE)
- MTD Shoe-Slide Polymer (731-06439)
- STENS Starter Solenoid 435-097 For Murray 7701100Ma (435-097)
- D.B. SMITH 2 gal. High Performance Foaming Sprayer, Polyethylene Tank, Foaming Spray Pattern, 36" Hose Length (190389)
- BULLY TOOLS Leaf Rake, Poly, 30", Fiberglass Handle (92630)
- BULLY TOOLS Bow Rake, 16", 58" Fiberglass Handle (92309)
- BULLY TOOLS Leaf Rake, Poly, 24", Fiberglass Handle (92624)
- BULLY TOOLS 24-tine Thatch Rake with 63"L Fiberglass Handle (92312)
- BULLY TOOLS Shrub Rake, 8", Long Fiberglass Handle (92317)
- BULLY TOOLS Bow Rake, 16", 66" Fiberglass Handle (92379)
- PERFECTPATIO 60 in. Level-Head Rake Replacement Handle Natural (PE3302820)
- Bully Tools Rakes