Shop All Shovels and Scoops
Bully Tools
Round Point Shovel, Steel Blade, Fiberglass Handle
Mfr # 95530
Zoro # G3537168
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Handle Material Fiberglass
- Blade Width 5 in
- Blade Type Round Point
- Blade Material Steel
- Application Cleaning hardened mud, rocks and ice from tracks on heavy equipment and excavators
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bully Tools
- MFR # 95530
- Zoro # G3537168
- UPC # 735390955301
- Country of Origin United States
- Category Shovels and Scoops
Dimensions
Blade Width | 5 in |
Depth | 2 in. |
Overall Height | 58 in |
Details
Handle Type | Straight |
Handle Material | Fiberglass |
Item | Round Point Shovel |
Blade Type | Round Point |
Blade Material | Steel |
Application | Cleaning hardened mud, rocks and ice from tracks on heavy equipment and excavators |
Weight | 6.25 lbs |
Description
Tired of handles breaking when used to pry hardened mud, or the steel head gives way after standard? For the longest time your only option was using a gardener’s drain spade that was never intended for cleaning tracks on heavy equipment... but Bully Tools has created the perfect solution! The Bully Tools 10-Gauge Excavator / Track Shovel has been designed and tested with that extensive abuse in mind, for it is made from a triple layer construction consisting of 10-gauge steel (up to 30% more durable against foreign competitors) with an extra 20” of steel encasement around the high quality and coated fiberglass, and a 24′′ reinforcing wood core to increase the shovel strength even more. This bulldozer track shovel was designed and manufactured after consulting operators that clean out tracks daily for a living. After our first prototype was made, we had it tested out in the field by professionals, and the results were unanimously positive! It is by far the best tool to clean tracks and will outlast any five drain spades; you are more likely to accidentally lose this tool before it ever wears out!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Tab-Handle (984-5599)
- SPEEDAIRE Pressure Washer Hose, 3/8, 50 ft, 4500 psi (22KE06)
- GRIPPLE GRIPPLE Wire Joiners and Tensioners (GPS300BB-INC)
- GCI Landscaper's Choice 5oz Woven Needle Punched Landscape Fabric 6'x250' (50006)
- BULLY TOOLS Round Point Shovel, Steel Blade, Fiberglass Handle (95535)
- BULLY TOOLS Square Point Shovel, 14 ga. Steel Blade, 60 in L Fiberglass Handle (82525)
- BULLY TOOLS Spade, Edging and Planting Shovel, 12 ga. Steel Blade, Wood Handle (72500)
- BULLY TOOLS 16 oz Hand Scoop, Poly, 3.5 in (92160)
- BULLY TOOLS Trunk Shovel, 12 ga. Steel Blade, Steel Handle (92712)
- BULLY TOOLS Shingle Remover Shovel, 10 ga. Steel Blade, Fiberglass Handle (91117)
- WESTWARD Not Applicable 14 ga Drain Spade Shovel, Steel Blade, 27 in L Yellow Fiberglass Handle (4LVR6)
- Bully Tools Shovels and Scoops