Shop All Rakes
Bully Tools
Level Head, 16" Rake, 66" Fiberglass Han
Mfr # 92301
Zoro # G1274811
product price: $57.74
/ea
$57.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Fiberglass
- Handle Length 66"
- Handle Type Rubber grip
- Tine Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bully Tools
- MFR # 92301
- Zoro # G1274811
- UPC # 735390923010
- Country of Origin United States
- Category Rakes
Dimensions
Handle Length | 66" |
Details
Handle Material | Fiberglass |
Handle Type | Rubber grip |
Tine Material | Steel |
Item | Level Head,16" Rake,66" Fiberglass Han |
Description
Level Head,16 In. Rake,66 In. Fiberglass Han
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINEGARD Winegard RP-3000 Elevating Gear (RP-3000)
- GRIZZLY COOLERS Marine Chest Cooler, 60.0 qt. Capacity (4400633)
- BON TOOL 6 in W Ditching Shovel, 48 in L Wood Handle (84-225)
- AFTERMARKET One New Oil Cap Kit (2-pk) Fits Dexter 9K (AFTER 10-1-89) Hubs (TLB10-0005)
- BULLY TOOLS Leaf Rake, Poly, 30", Fiberglass Handle (92630)
- BULLY TOOLS Bow Rake, 16", 66" Fiberglass Handle (92379)
- BULLY TOOLS Leaf Rake, Poly, 24", Fiberglass Handle (92624)
- BULLY TOOLS Bow Rake, 16", 58" Fiberglass Handle (92309)
- BULLY TOOLS 14-tine Rake with 58"L Fiberglass Handle (92311)
- BULLY TOOLS Shrub Rake, 8", Long Fiberglass Handle (92317)
- CAVEX Little Diggers Kids Leaf Rake, Child Safe Tool, Garden with Your Kids (9049-1)
- Bully Tools Lawn & Garden Tools