Shop All Shovels and Scoops
Bully Tools
Irrigation Shovel, 12 ga. Steel Blade, Wood Handle
Mfr # 92717
Zoro # G1275511
product price: $71.15
/ea
$71.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material 12 ga. Steel
- Blade Type Irrigation
- Product Type Irrigation Shovel,12 ga.,American Ash
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bully Tools
- MFR # 92717
- Zoro # G1275511
- UPC # 735390927179
- Country of Origin United States
- Category Shovels and Scoops
Details
Blade Material | 12 ga. Steel |
Handle Material | Wood |
Item | Irrigation Shovel |
Blade Type | Irrigation |
Product Type | Irrigation Shovel,12 ga.,American Ash |
Description
Irrigation Shovel,12 ga.,American Ash
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAC Dr Rear Tine Tiller (TW19118BMN)
- PLANO Protective Case, 10-1/8" W x 13-1/2" L x 3 H (10-10137)
- LEISURE SPORTS Fishing Net with Telescoping Handle, Collapsible and Adjustable Landing Net with Carry Bag, 80-inch (994956CIK)
- BIGFOOT Premium Poly Snow Shovel with Metal Lifesaver Handle and Metal Edge (1177M-1)
- BULLY TOOLS Irrigation Shovel, 12 ga. Steel Blade, Fiberglass Handle (92716)
- BULLY TOOLS Scoop Shovel, Polypropylene Blade, Polypropylene Handle (92801)
- BULLY TOOLS Scoop Shovel, Polypropylene Blade, 42 in L Polypropylene Handle (92802)
- BULLY TOOLS Round Point Shovel, 14 ga. Steel Blade, 60 in L Fiberglass Handle (62515)
- BULLY TOOLS Spade Edging Handle Grip Fiberglass Pro (BU386252)
- BULLY TOOLS Round Point Shovel, 14 ga. Steel Blade, 46 in L Fiberglass Handle (82510)
- TRUE TEMPER 9-3/4" W Square Point Transfer Shovel W/ Comfort Step, 47" Fiberglass Handle (25337100)
- Bully Tools Lawn & Garden Tools