Shop All Shovels and Scoops
Bully Tools
Drain Spade Shovel, Fiberglass Pro Handle W/ D-Grip
Mfr # 7774276
Zoro # G004169021
Free Shipping & Returns
$81.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Type Drain Spade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bully Tools
- MFR # 7774276
- Zoro # G004169021
- UPC # 735390825352
- Country of Origin China
- Category Shovels and Scoops
Details
Blade Type | Drain Spade |
Item | Drain Spade Shovel |
Description
Features
- 12 gauge steel blade, closed back eliminates debris build-up.
- American fiberglass d-grip handle.
- Extended ferrule resists bending.
- Dimension - 48 x 12.5 x 8.5 in.
- Item weight - 4.05 lb.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULLY TOOLS Drain Spade Shovel, 12 ga. Steel Blade, Fiberglass Handle (82530)
- ILC Replacement For CLUB CAR 47601355001 (47601355001)
- PERKY-PET Perky Pet PP217 8 oz. Window Mount Hummingbird Feeder (PP217)
- MTD Connecting Rod Asm (951-12616)
- BULLY TOOLS Round Point Shovel, 12 ga. Steel Blade, Fiberglass Handle (92515)
- BULLY TOOLS Square Point Shovel, 14 ga. Steel Blade, 46 in L Fiberglass Handle (82520)
- BULLY TOOLS Bully Tools 227588 3.5 in. Poly Hand Scoop - Black; Small (227588)
- BULLY TOOLS 14 ga Round Point Shovel, Steel Blade, Wood Handle (52515)
- BULLY TOOLS Irrigation Shovel, 12 ga. Steel Blade, Wood Handle (92717)
- BULLY TOOLS Scoop Shovel, Polypropylene Blade, 42 in L Polypropylene Handle (92802)
- YARD BUTLER Terra Planter Multi-Tool, Steel Blade, Gray Handle (ITT-2P)
- Bully Tools Lawn & Garden Tools