Shop All Shovels and Scoops
Bully Tools
Drain Spade Shovel, 12 ga. Steel Blade, Wood Handle
Mfr # 72530
Zoro # G1274233
product price: $61.95
/ea
$61.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material 12 ga. Steel
- Application Digging; Clearing Out Ditches
- Blade Type Drain Spade
- Product Type Drain Spade,14",12 ga.,American Ash Lon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bully Tools
- MFR # 72530
- Zoro # G1274233
- UPC # 00735390735309
- Country of Origin United States
- Category Shovels and Scoops
Details
Blade Material | 12 ga. Steel |
Handle Material | Wood |
Application | Digging; Clearing Out Ditches |
Item | Drain Spade Shovel |
Blade Type | Drain Spade |
Handle Type | Straight |
Product Type | Drain Spade,14",12 ga.,American Ash Lon |
Description
Drain Spade,14 In.,12 ga.,American Ash Lon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BILLY GOAT Outdoor Litter Vacuum (KV601SP)
- UDP 38 ID X 25 FT Suitable for use with aqueousbased agricultural chemicals (TA1507002)
- ZORO SELECT 5 ft 6 in x 7 ft 6 in Heavy Duty 30 Mil Tarp, Olive Green, Cotton Canvas (5WTT9)
- SWAN CELSCG58050 GOODYEAR 5/8 IN 50FT RUBBER HOSE (CELSG58050)
- BULLY TOOLS Drain Spade Shovel, 12 ga. Steel Blade, Fiberglass Handle (82535)
- BULLY TOOLS Drain Spade Shovel, 12 ga. Steel Blade, Fiberglass Handle (82530)
- BULLY TOOLS Drain Spade Shovel, 12 ga. Steel Blade, Wood Handle (72535)
- BULLY TOOLS Bully Tools 227589 6.5 in. Poly Hand Scoop - Black; Small (227589)
- BULLY TOOLS Spade, Edging and Planting Shovel, 12 ga. Steel Blade, Fiberglass Handle (82500)
- BULLY TOOLS Scoop Shovel, Polypropylene Blade, Polypropylene Handle (92801)
- CORONA TOOLS Scoop Shovel, Poly Blade, 30 in L Wood Handle (SS 42011)
- Bully Tools Shovels and Scoops