Shop All Snow Shovels
Bully Tools
Bully Tools 7774581 Mulch And Snow Scoop With Fiberglass D-Grip Handle
Mfr # 7774581
Zoro # G504154411
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 54 in
- Width 14 in
- Height 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bully Tools
- MFR # 7774581
- Zoro # G504154411
- UPC # 735390924000
- Country of Origin China
- Category Snow Shovels
Dimensions
Overall Length | 54 in |
Width | 14 in |
Height | 10 in |
Description
Features
- Poly scoop
- Large capacity with 8 in. Longer than our competition
- All fiberglass handle features triple wall construction
- High quality tool
- Fiberglass d-grip handle
- Item weight - 3.45 lb.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MODERN LEISURE Garrison Zero-Turn & Riding Lawnmower Cover, Waterproof, Fits Decks up to 82in.Lx5in.Wx47in.H, Granite (3045)
- BOTANICARE CAL-MAG PLUS 1QT (732110)
- ZORO SELECT Picnic Table, 72" W x62" D, Black (4HUW9)
- A.R. NORTH AMERICA Quick Connect Fitting On Pressure Water (PW909103K)
- BULLY TOOLS Snow Pusher, Steel, 30", Fiberglass (92819)
- BULLY TOOLS 22" Poly Snow Shovel with 43" Fiberglass Handle (92814)
- BULLY TOOLS Snow Pusher, 27", Fiberglass, D-Gri (92813)
- BULLY TOOLS Snow Pusher, Steel, 30", Fiberglass (92818)
- BULLY TOOLS Snow Pusher, Steel, 24", Fiberglass, D-Gr (92817)
- BULLY TOOLS Snow/Grain Shovel, Fiberglass, D-Grip Handle (92400)
- BELLI Belli BE02247 Blue Shovel Snow Sled with Handle for Adults - 0.8 x 19.1 x 25.8 in. (BE02247)
- Bully Tools Snow Shovels