Shop All Rakes
Bully Tools
Bow Rake, 16", 58" Fiberglass Handle
Mfr # 92309
Zoro # G1274854
product price: $46.39
/ea
$46.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Fiberglass
- Handle Length 48"
- Handle Type Rubber grip
- Tine Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bully Tools
- MFR # 92309
- Zoro # G1274854
- UPC # 735390923096
- Country of Origin United States
- Category Rakes
Dimensions
Handle Length | 48" |
Details
Handle Material | Fiberglass |
Handle Type | Rubber grip |
Tine Material | Steel |
Item | Bow Rake,16",58" Fiberglass Handle |
Description
Bow Rake,16 In.,58 In. Fiberglass Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Feeder Wall Feeder 6/6Qtrs (MF6GREEN)
- NOVELTY MFG 2GAL Red DLX WTR Can (30411)
- EAGLE CLAW Eagle Claw 11050-003 Fillet Board (11050-003)
- LAWN GENIE VALVE ANTI-SIPH AUTO 1"" (L7010)
- BULLY TOOLS Shrub Rake, 8", Long Fiberglass Handle (92317)
- BULLY TOOLS Leaf Rake, Poly, 24", Fiberglass Handle (92624)
- BULLY TOOLS Shrub Rake, 8", Short Fiberglass Handle (92319)
- BULLY TOOLS 24-tine Thatch Rake with 63"L Fiberglass Handle (92312)
- BULLY TOOLS Bow Rake, 16", 66" Fiberglass Handle (92379)
- BULLY TOOLS 14-tine Rake with 58"L Fiberglass Handle (92311)
- THE GROUNDSKEEPER II Groundskeeper II 9 in. Shrub Rake with 36 in. Yellow Handle (99351)
- Bully Tools Rakes