Shop All Pitchforks
Bully Tools
All Steel Spading Fork with T-Style Handle
Mfr # 92463
Zoro # G3537089
product price: $60.69
/ea
$60.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Weight 8 lbs.
- Width 12 in.
- Application Digging, turning and aerating soil in beds and gardens
- Depth 2 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bully Tools
- MFR # 92463
- Zoro # G3537089
- UPC # 735390924635
- Country of Origin United States
- Category Pitchforks
Dimensions
Width | 12 in. |
Depth | 2 in. |
Height | 40 in. |
Details
Material | Steel |
Weight | 8 lbs. |
Application | Digging, turning and aerating soil in beds and gardens |
Description
The Bully Tools All Steel Spading Fork with T-style Handle is the perfect tool for digging, turning and aerating soil in beds and gardens. Its four prongs are constructed from steel, which is up to 30% more durable than foreign competitors, a steel handle to increase strength and durability, and it features a T-shaped grip designed to increase leverage and reduce hand fatigue, while wide enough to accommodate work gloves.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICK PRODUCTS Quick Products QPRBAB Deluxe RV Bumper Receiver Adapter - 2" (QPRBAB)
- PROMAXIMA Stretching Machine, 46 x 24 x 36 In. (FW-125)
- DALEN Plant Protector Gard'N Cone 16 X 18 Inch (RC16-8W)
- TECUMSEH Real One - Air Cleaner (30) (35403)
- BULLY TOOLS Spading Fork, Fiberglass, D-Grip Handle (92370)
- BULLY TOOLS Stall Fork, Long Fiberglass Handle (92342)
- CORONA TOOLS Manure Fork, 10 Tine, 48" Ash Wood Handle (FK 42010)
- SEYMOUR MIDWEST SPADING FRK RPLC HDL 30 in. (MG-BJ-4E)
- CORONA TOOLS Digging Fork, 4 Tine, 29" Wood Handle (FK 42000)
- RAZOR-BACK Ensilage Fork, D-Grip Handle, 30in.LHandle (76125GR)
- SANI-LAV Reinforced Fork, SST, 9In Tines (2075R)
- Bully Tools Lawn & Garden Tools