Shop All Shovels and Scoops
Bully Tools
14 ga Square Point Shovel, Steel Blade, Wood Handle
Mfr # 52525
Zoro # G3537070
$54.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Transporting heavy rocks and soil, as well as moving loose soil, sand, and gravel with ease
- Gauge 14 ga
- Blade Type Square Point
- Blade Width 9.5 in
- Handle Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bully Tools
- MFR # 52525
- Zoro # G3537070
- UPC # 735390525252
- Country of Origin United States
- Category Shovels and Scoops
Dimensions
Blade Width | 9.5 in |
Width | 9.5 in. |
Height | 60 in. |
Depth | 4.5 in. |
Overall Height | 60 in |
Details
Application | Transporting heavy rocks and soil, as well as moving loose soil, sand, and gravel with ease |
Gauge | 14 ga |
Blade Type | Square Point |
Handle Material | Wood |
Handle Type | Straight |
Blade Material | Steel |
Item | Square Point Shovel |
Weight | 5 lbs |
Material | Wood/Steel |
Thickness | 14 ga. |
Description
The Bully Tools 14-Gauge Square Point Shovel is the ideal tool for transporting heavy rocks and soil, as well as moving loose soil, sand, and gravel with ease. It is constructed from 14-gauge steel, up to 30% more durable against foreign competitors, a true American hardwood, and an extended neck length that provides additional support and reinforcement along the handle, with strong rivets to secure the connection. It also features a rubber grip to provide maximum comfort and to decrease hand fatigue through extended use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EGO Saw Chain, BarLength 14", Pitch 3/8 (AC1400)
- ZORO SELECT Water Hose, Reniforced Virgin PVC, 5/8" ID (ELIH58050)
- SOUTHWIRE Southwire 30A25MOST Surge Guard RV Power Supply Cord - 30A Male, 25' 10/3 Cord, 120V (30A25MOST)
- RICHELIEU HARDWARE (3-Pack) 4 1/2-inch (114 mm) Left Side Half Surface Hinges, Primer coated (64823PMHBL)
- BULLY TOOLS 14 ga Square Point Shovel, Steel Blade, Wood Handle (52520)
- BULLY TOOLS Scoop Shovel, Polypropylene Blade, 42 in L Polypropylene Handle (92802)
- BULLY TOOLS Trenching Shovel, 14 ga. Steel Blade, 46 in L Fiberglass Handle (92719)
- BULLY TOOLS Square Point Shovel, 14 ga. Steel Blade, 60 in L Fiberglass Handle (82525)
- BULLY TOOLS Trunk Shovel, 12 ga. Steel Blade, Steel Handle (92712)
- BULLY TOOLS Mud Shovel, 14 ga. Steel Blade, Fiberglass Handle (92705)
- TRUPER Shovel, Steel Blade, 30 in L Brown Wood Handle (MG-PY-RBA-24)
- Bully Tools Lawn & Garden Tools